Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Nitrile, Powder Free, Green, XL, 100 PK

  • Zoro #: G0067557
  • Mfr #: 7705PFTXL

$12.31 ($0.12/unit)

  • Palm Thickness: 4.00 mil
  • Glove Texture Location: Fingers Only
  • Lining: Unlined
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Showa Best #7705PFTXL Specifications

  • Zoro #: G0067557
  • Mfr #: 7705PFTXL
Palm Thickness: 4.00 mil Glove Texture Location: Fingers Only
Lining: Unlined Latex Content: Latex Free
Aloe Inner Surface: No Size: XL
Item: Disposable Gloves Cuff: Beaded
Package quantity: 100 Special Features: Accelerator Free
Standards: Category II CE Compliant, EN374-2, New Federal Highway Hi-Visibility Safety Regulations Medical Grade, NFPA 1999, 21 CFR 170-199, ASTM Glove Size: XL
Glove Length: 9-1/2" Sterile/Non-Sterile: Non-Sterile
Powdered/Powder Free: Powder Free Disposable Glove Palm Thickness: 4.00 to 4.99 mil
Disposable Glove Grade: Exam, Medical Resists: Oil Based Chemicals, Oils, Fats and Bloodborne Pathogens
Application: Food, Medical, Labs and Pharmaceutical, Fule Handling, Pateint Examination Metal Detectable: No
Cuff Thickness: 4.00 mil Disposable Glove Material: Nitrile
Finger Thickness: 4.00 mil Color: Green
Ambidextrous/Hand-Specific: Ambidextrous Material: Nitrile
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Disposable gloves are used in maintenance, laundry, healthcare, food service and food processing, and many other industries. Here are some important details for the Disposable Gloves : COLOR: Green, GLOVE SIZE: XL, SIZE: XL

Reviews of Showa Best #7705PFTXL