Flash Sale! Save 25% for 6 Hours Only! We’re here to help! Call (855) 289-9676
0 Cart

Green Nitrile Disposable Gloves, XL, 50PK

  • Zoro #: G0069921
  • Mfr #: 9500PFXL

$10.59 ($0.21/unit)

Details
  • Disposable Glove Palm Thickness: 5.00 to 5.99 mil
  • Palm Thickness: 5.00 mil
  • Glove Texture Location: Smooth
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Showa Best #9500PFXL Specifications

  • Zoro #: G0069921
  • Mfr #: 9500PFXL
Disposable Glove Palm Thickness: 5.00 to 5.99 mil Palm Thickness: 5.00 mil
Glove Texture Location: Smooth Latex Content: Latex Free
Ambidextrous/Hand-Specific: Ambidextrous Sterile/Non-Sterile: Non-Sterile
Cuff Thickness: 5.00 mil Lining: Unlined
Metal Detectable: No Application: Laboratory, Emergency Medical, Electronics
Resists: Oil Based Chemicals, Oils, Fats and Bloodborne Pathogens Disposable Glove Grade: Exam, Medical
Powdered/Powder Free: Powder Free Size: Xl
Item: Disposable Gloves Glove Size: XL
Color: Green Aloe Inner Surface: No
Package Quantity: 50 Disposable Glove Material: Nitrile
Finger Thickness: 5.00 mil Country of Origin (subject to change): United States

Description

Help keep your hands clean with these disposable gloves from Showa Best.Made of 5.00 mil thick nitrile and powder free, these fluorescent green disposable gloves provide excellent comfort while giving your hands the protection they deserve.The lining is latex free. It comes in a quantity of 50. Standards include: Category I CE Compliant, EN455, Medical Grade, NFPA 1999, 21 CFR 170-199, ASTM. Its applications include: Laboratory, Emergency Medical, Electronics.

Reviews of Showa Best #9500PFXL