PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Disposable Gloves, Nitrile, XS, Blue, PK100

SHOWA BEST| Zoro #: G0066997| Mfr #: 6005PFXS

$11.00 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlueGlove Size: XSAmbidextrous/Hand-Specific: Ambidextrous
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0066997 Mfr #: 6005PFXS
Color: BlueGlove Size: XS
Ambidextrous/Hand-Specific: AmbidextrousCuff: Beaded
Disposable Glove Palm Thickness Range: 4.00 to 4.99 milStandards: Category I CE Compliant, Medical Grade, NFPA 1999, 21 CFR 170-199
Powdered/Powder Free: Powder FreeGlove Texture Location: Smooth
Latex Content: Latex FreeApplication: Food, Medical, Labs and Pharmaceutical
Aloe Inner Surface: NoItem: Disposable Gloves
Resists: Oil Based Chemicals, Oils, Fats and Bloodborne PathogensPalm Thickness: 4.00 mil
Lining: UnlinedSpecial Features: Low Modulus
Glove Length: 9-1/2"Disposable Glove Grade: Exam, Medical
Sterile/Non-Sterile: Non-SterileCuff Thickness: 4.00 mil
Disposable Glove Material: NitrileMetal Detectable: No
Industry Type: HealthcareFinger Thickness: 4.00 mil
Color Family: BluesCountry of Origin (subject to change): United States

Description

Disposable Gloves, Nitrile, Powder Free, 4 mil, Length 9-1/2 In., Smooth Finish, Blue, Size XS, Unlined, Rolled/Beaded Cuff, Grade Exam/Medical, Metal Detectable No, Standards Medical Grade, NFPA 1999, 21 CFR 170-199, Package Quantity 100

Reviews