Disposable Gloves, Nitrile, XS, Blue, PK100

SHOWA BEST| Zoro #: G0058694| Mfr #: 7500PF

$7.48 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0058694 Mfr #: 7500PF
Glove Length: 9-1/2"Disposable Glove Material: Nitrile
Disposable Glove Grade: IndustrialSterile/Non-Sterile: Non-Sterile
Glove Size: XSDisposable Glove Palm Thickness Range: 4.00 to 4.99 mil
Country of Origin (subject to change): Multiple

Product Description

These disposable gloves, nitrile, xs, blue, pk100 from Showa Best offer your hands clean as you perform an important task. This comes in a quantity of 100.

Product Reviews