DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Disposable Gloves, Nitrile, XS, Green, PK100

SHOWA BEST| Zoro #: G0067566| Mfr #: 7705PFT 06

$14.74 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0067566 Mfr #: 7705PFT 06
Disposable Glove Material: NitrileSterile/Non-Sterile: Non-Sterile
Glove Size: XSGlove Length: 9-1/2"
Disposable Glove Palm Thickness Range: 4.00 to 4.99 milDisposable Glove Grade: Exam, Medical
Country of Origin (subject to change): United States

Product Description

Disposable Gloves, Nitrile, Powder Free, 4 mil, Length 9-1/2 In., Textured Finish, Green, Size XS, Unlined, Rolled Cuff, Special Features Accelerator Free, Grade Exam, Standards New Federal Highway Hi-Vis Safety Regulations Medical Grade, NFPA 1999, 21 CFR 170-199, ASTM, Resists Blood Borne Pathogen, Package Quantity 100

Product Reviews