PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Disposable Gloves, Vinyl, S, White, PK100

SHOWA BEST| Zoro #: G1448867| Mfr #: 2205SPFS 06

$7.29 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: WhiteGlove Size: SAmbidextrous/Hand-Specific: Ambidextrous
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1448867 Mfr #: 2205SPFS 06
Color: WhiteGlove Size: S
Ambidextrous/Hand-Specific: AmbidextrousCuff: Beaded
Disposable Glove Palm Thickness Range: 5.00 to 5.99 milStandards: In Compliance 21 CFR, Parts 170-199 DEHP Free
Powdered/Powder Free: Powder FreeGlove Texture Location: Smooth
Latex Content: Latex FreeApplication: Janitorial, Laboratories, Housekeeping, Food Service, and Maintenance
Aloe Inner Surface: NoItem: Disposable Gloves
Resists: Agueous, Powdered Laboratory and Industrial ChemicalsPalm Thickness: 5.00 mil
Lining: UnlinedGlove Length: 9-1/2"
Disposable Glove Grade: Exam, MedicalSterile/Non-Sterile: Non-Sterile
Cuff Thickness: 5.00 milDisposable Glove Material: Vinyl
Metal Detectable: NoIndustry Type: Healthcare
Finger Thickness: 5.00 milColor Family: Whites
Country of Origin (subject to change): China

Description

Disposable Gloves, Vinyl, Powder Free, 5 mil, Length 9-1/2 In., Smooth Finish, White, Size S, Unlined, Rolled Cuff, Special Features Ambidextrous, Grade Exam/Medical, Standards In Compliance 21 CFR, Parts 170-199 DEHP Free, Resists Agueous, Powdered Laboratory And Industrial Chemicals, Package Quantity 100

Reviews