Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Heat Resistant Gloves, Black, S, PR

  • Zoro #: G0055781
  • Mfr #: 8814-07

$13.33

  • Size: Men's S
  • Length: 14"
  • Cut: Gunn
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Showa Best #8814-07 Specifications

  • Zoro #: G0055781
  • Mfr #: 8814-07
Size: Men's S Length: 14"
Cut: Gunn Material: CharGuard(TM)
Max. Temp.: 500 Degrees F Coating Finish: Textured
Item: Heat Resistant Gloves Standards: 21CFR, Parts 170-199
Cuff: Slip-On Application: Castings/Food Applications/Hot Or Cold Applications
Lining: Non Woven Thumb Style: Wing
Color: Black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Heat resistant gloves and protective arm sleeves are a type of heat and flame resistant safety wear that offer varying degrees of heat protection for a variety of jobs. Take a look at the features for Showa Best Heat Resistant Gloves. Material: CharGuard(TM), Size: Men's S, Length: 14".

Reviews of Showa Best #8814-07