Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Chemical Resistant Glove, 11 mil, Sz XL, PR

  • Zoro #: G3589555
  • Mfr #: 707FL-10
$1.09 /ea

Order in multiples of 12

  • Promotion Restriction: Not eligible for promotion
  • Chemical Resistant Glove Material: Nitrile
  • Lining: Unlined
See full product details
Orders over $75 ship free.

Showa #707FL-10 Specifications

  • Zoro #: G3589555
  • Mfr #: 707FL-10
Promotion Restriction: Not eligible for promotion Chemical Resistant Glove Material: Nitrile
Lining: Unlined Glove Size: XL
Glove Length: 12 in Chemical Glove Resistant Material: Nitrile
Item: Chemical Resistant Gloves Glove Thickness: 11 mil
Resists: Abrasion, Cut Resistance, Puncture Glove Color Family: Blue
Application: Manufacturing, Food Processing, Laboratories, Janitorial, Paint Applications, Agricultural Chemicals, Fuel Handling, Refineries, Light Duty Maintenance and Clean Up Cuff: Gauntlet
Color: Blue Standards: Cat. III 2777, EN ISO 374-1:2016/Type A JKLOPT, ISO 374-5:2016, ANSI / ISEA 105-2016
Glove Texture Location: Fingers Only Size: XL
ANSI/ISEA Abrasion Level: Not Tested Supported / Unsupported: Unsupported
Length: 12" Glove Hand Style: Left and Right
ANSI/ISEA Puncture Level: 2 Insulated: No
For Glove Thickness: 11.00 mil Max. Temp.: Not Rated
Brand and Series: Showa 707FL Chlorinated/Non Chlorinated: Chlorinated
Dual Layer: No Glove Materials: Nitrile
Triple Layer: No Surface Resistivity: Not Tested
Low-Profile Impact Protection: No Anti-Static: No
Biodegradable: Non-Biodegradable EN ISO 374 Chemical Rating: Type A - JKLOPT
ANSI/ISEA Puncture Force: 20 N Min. Temp.: Not Rated
Glove Construction: Rubber Latex-Free: Yes
Glove Texture: Tread EN 388 Impact Rated: No
Glove Liner Material: Cotton Flocked Cuff Style: Beaded
Sterile/Non-Sterile: Non-Sterile Touchscreen Compatible: No
Series: 707FL Wear-Indicating: No
Silicone-Free: No Accelerator Free: No
Electrostatic Properties: Static Dissipative EN ISO 374-5 Microorganism Protection Type: Bacteria, Fungi, Virus
Country of Origin (subject to change): Guatemala
Feedback Help us improve our product information

Description

Chemical Resistant Gloves, Nitrile, Fingers Only, 11 mil, 12 in, Cuff Gauntlet, Lining Unlined, Glove Size XL, Color Blue, Unsupported, Standards Cat. III 2777, EN ISO 374-1:2016/Type A JKLOPT, ISO 374-5:2016, ANSI / ISEA 105-2016, Resists Abrasion, Cut Resistance, Puncture, 1 Pair

Reviews of Showa #707FL-10