Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Chemical Resistant Glove, 18" L, Sz 10, PR

  • Zoro #: G0531806
  • Mfr #: 6797R
Showa Chemical Resistant Glove, 18" L, Sz 10, PR 6797R
Showa Chemical Resistant Glove, 18" L, Sz 10, PR 6797R
Showa Chemical Resistant Glove, 18" L, Sz 10, PR 6797R
Showa Chemical Resistant Glove, 18" L, Sz 10, PR 6797R
$10.65
  • Supported / Unsupported: Supported
  • Glove Color Family: Black
  • Glove Length: 18 in
See full product details
Orders over $75 ship free.

Showa #6797R Specifications

  • Zoro #: G0531806
  • Mfr #: 6797R
Supported / Unsupported: Supported Glove Color Family: Black
Glove Length: 18 in Application: Manufacturing, Food Processing, Battery Manufacturing, Paper Pulp Processing, Sand Blasting, Pellet Blasting Applications, Fuel Handling, Refineries, Masonry, Concrete and Hexavalent Chromium Protection
Glove Size: L Glove Texture Location: Fully
ANSI/ISEA Puncture Level: 1 Glove Thickness: 18 mil
Lining: Flannel Cuff: Gauntlet
Item: Chemical Resistant Gloves Resists: Abrasion, Acids, Caustics, Greases, Many Solvents, Oils
ANSI/ISEA Abrasion Level: Not Tested Color: Black
Chemical Resistant Glove Material: Neoprene Chemical Glove Resistant Material: Neoprene
Standards: Cat. III 0321, EN 388:2016 3111X, EN ISO 374-1:2016/Type A AJKLMT, EN ISO 374-5:2016 Glove Hand Style: Left and Right
Size: 10 Insulated: Yes
Length: 18" For Glove Thickness: 18.00 mil
Latex-Free: No Glove Texture: Grain
Accelerator Free: No Wear-Indicating: No
Max. Temp.: 500 Degrees F Silicone-Free: No
Biodegradable: Non-Biodegradable Chlorinated/Non Chlorinated: Non Chlorinated
Glove Liner Material: Cotton Series: 6797R
EN 388 Impact Rated: No Dual Layer: Yes
Glove Insulation Material: Cotton Low-Profile Impact Protection: No
Brand and Series: Showa 6797R Thickness: Heavy Weight
Anti-Static: No Surface Resistivity: Not Tested
Min. Temp.: Not Rated Touchscreen Compatible: No
Sterile/Non-Sterile: Non-Sterile Glove Materials: PVC
Triple Layer: No Glove Construction: Rubber
EN ISO 374 Chemical Rating: Type A - AJKLMT Cuff Style: Gauntlet
EN ISO 374-5 Microorganism Protection Type: Bacteria, Fungi Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Chemical Resistant Gloves, Neoprene, Fully, 18 mil, 18 in, Cuff Gauntlet, Lining Flannel, Glove Size L, Color Black, Supported, Standards Cat. III 0321, EN 388:2016 3111X, EN ISO 374-1:2016/Type A AJKLMT, EN ISO 374-5:2016, Resists Abrasion, Acids, Caustics, Greases, Many Solvents, Oils, 1 Pair

Reviews of Showa #6797R