Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Chemical Resistant Glove, 18 mil, PK12
  • Zoro #: G0025846
  • Mfr #: VM-M
$11.31 ($0.94/unit)
  • Application: Manufacturing, Food Processing, Aircraft Assembly, Poultry Processing, Janitorial, Sanitization Clean Up, Plant Maintenance, Household Cleaning
  • Glove Color Family: Yellow
  • Chemical Glove Resistant Material: Natural Rubber Latex
See full product details
Orders over $50 ship free.

Showa #VM-M Specifications

  • Zoro #: G0025846
  • Mfr #: VM-M
Application: Manufacturing, Food Processing, Aircraft Assembly, Poultry Processing, Janitorial, Sanitization Clean Up, Plant Maintenance, Household Cleaning Glove Color Family: Yellow
Chemical Glove Resistant Material: Natural Rubber Latex Lining: Flock
Item: Chemical Resistant Gloves Standards: Compliance CFR 21, Parts 170-199, CE, ASTM, ANSI/ISEA 105-2005, EN 388(1010), EN 388-3-2003
Glove Thickness: 18.00 mil Chemical Resistant Glove Material: Natural Rubber Latex
Resists: Abrasion, Puncture, Cut Resistance Cuff: Rolled
Glove Length: 12" Glove Size: 8
Color: Yellow For Glove Thickness: 18.00 mil
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Chemical Resistant Gloves, Natural Rubber Latex, 18.00 mil, 12 In., Cuff Rolled, Lining Flock, Glove Size 8, Color Yellow, Standards Compliance CFR 21, Parts 170-199, CE, ASTM, ANSI/ISEA 105-2005, EN 388(1010), EN 388-3-2003, Resists Abrasion, Puncture, Cut Resistance, Package Quantity 12

Reviews of Showa #VM-M