Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Chemical Resistant Glove, 9 mil, Sz 7, PK25

  • Zoro #: G0023807
  • Mfr #: 707-07

$19.40 ($0.78/unit)

  • Promotion Restriction: Not eligible for promotion
  • Glove Size: 7
  • Item: Chemical Resistant Gloves
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Showa #707-07 Specifications

  • Zoro #: G0023807
  • Mfr #: 707-07
Promotion Restriction: Not eligible for promotion Glove Size: 7
Item: Chemical Resistant Gloves Chemical Glove Resistant Material: Nitrile
Glove Length: 12" Lining: Unlined
Glove Texture Location: Smooth Supported / Unsupported: Unsupported
Glove Thickness: 9.00 mil Application: Manufacturing, Food Processing, Light Duty Maintenance and Clean Up, Laboratories, Janitorial, Paint Applications, Poultry processing
Chemical Resistant Glove Material: Nitrile Standards: 21 CFR, Parts 170-199, CE, ASTM, ANSI/ISEA 105-2005, EN 388, EN 374-3-2003
Cuff: Gauntlet Glove Color Family: Blue
Resists: Caustics, Animal Fats, Alcohols, Acids, Salts, Detergents and Petroleum Based Solvents, Abrasion, Puncture, Cut Resistance Color: Blue
For Glove Thickness: 9.00 mil Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Chemical Resistant Gloves, Nitrile, Smooth, 9.00 mil, 12 In., Cuff Gauntlet, Lining Unlined, Glove Size 7, Color Blue, Unsupported, Standards 21 CFR, Parts 170-199, CE, ASTM, ANSI/ISEA 105-2005, EN 388, EN 374-3-2003, Resists Caustics, Animal Fats, Alcohols, Acids, Salts, Detergents and Petroleum Based Solvents, Abrasion, Puncture, Cut Resistance, Package Quantity 25

Reviews of Showa #707-07