Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Chemical Resistant Glove, 9 mil, Sz 8, PK25
  • Zoro #: G0023816
  • Mfr #: 707-08
$17.64 ($0.71/unit)
  • Glove Length: 12"
  • Chemical Glove Resistant Material: Nitrile
  • Glove Color Family: Blue
See full product details
Orders over $50 ship free.

Showa #707-08 Specifications

  • Zoro #: G0023816
  • Mfr #: 707-08
Glove Length: 12" Chemical Glove Resistant Material: Nitrile
Glove Color Family: Blue Glove Size: 8
Standards: 21 CFR, Parts 170-199, CE, ASTM, ANSI/ISEA 105-2005, EN 388, EN 374-3-2003 Supported / Unsupported: Unsupported
Color: Blue Lining: Unlined
Glove Thickness: 9.00 mil Item: Chemical Resistant Gloves
Glove Texture Location: Smooth Cuff: Gauntlet
Resists: Caustics, Animal Fats, Alcohols, Acids, Salts, Detergents and Petroleum Based Solvents, Abrasion, Puncture, Cut Resistance Application: Manufacturing, Food Processing, Light Duty Maintenance and Clean Up, Laboratories, Janitorial, Paint Applications, Poultry processing
Chemical Resistant Glove Material: Nitrile For Glove Thickness: 9.00 mil
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Chemical Resistant Gloves, Nitrile, Smooth, 9.00 mil, 12 In., Cuff Gauntlet, Lining Unlined, Glove Size 8, Color Blue, Unsupported, Standards 21 CFR, Parts 170-199, CE, ASTM, ANSI/ISEA 105-2005, EN 388, EN 374-3-2003, Resists Caustics, Animal Fats, Alcohols, Acids, Salts, Detergents and Petroleum Based Solvents, Abrasion, Puncture, Cut Resistance, Package Quantity 25

Reviews of Showa #707-08