Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Chemical Resistant Gloves, L, Supported, PR

  • Zoro #: G9756232
  • Mfr #: 3415-10
$9.24
  • Promotion Restriction: Not eligible for promotion
  • Chemical Glove Resistant Material: Neoprene
  • Glove Color Family: Black
See full product details
Orders over $75 ship free.

Showa #3415-10 Specifications

  • Zoro #: G9756232
  • Mfr #: 3415-10
Promotion Restriction: Not eligible for promotion Chemical Glove Resistant Material: Neoprene
Glove Color Family: Black Resists: Chemicals
Glove Length: 14 in Chemical Resistant Glove Material: Neoprene
Special Features: Unique Flexible Coating for Comfort Cuff: Gauntlet
Supported / Unsupported: Supported Lining: Polyester
Item: Chemical Resistant Gloves Glove Size: L
Color: Black Application: Chemical Handling
Size: L ANSI/ISEA Puncture Level: 3
Length: 14" Glove Texture Location: Fully
Glove Hand Style: Left and Right Glove Coating Finish: Grain
Insulated: No ANSI/ISEA Abrasion Level: Not Tested
Glove Coating Coverage: Full Standards: ASTM D5526, ASTM D5511
Glove Thickness: 60.63 mil Glove Liner Material: Polyester
Glove Materials: Neoprene EN 388 Impact Rated: No
Series: 3415 Glove Construction: Rubber
Latex-Free: Yes Anti-Static: No
Triple Layer: No Chlorinated/Non Chlorinated: Non Chlorinated
Accelerator Free: No ANSI/ISEA Puncture Force: 60 N
EN ISO 374 Chemical Rating: Type A - AJKLMT Cuff Style: Gauntlet
Glove Texture: Grain Dual Layer: No
Touchscreen Compatible: No Wear-Indicating: No
Brand and Series: Showa 3415 Low-Profile Impact Protection: No
Sterile/Non-Sterile: Non-Sterile Glove Coating Color: Black
Biodegradable: Biodegradable Silicone-Free: No
Thickness: 15 ga EN ISO 374-5 Microorganism Protection Type: Bacteria, Fungi
Country of Origin (subject to change): Guatemala
Feedback Help us improve our product information

Description

Chemical Resistant Gloves, Neoprene, Fully, 60.63 mil, 14 in, Cuff Gauntlet, Lining Polyester, Glove Size L, Color Black, Supported, Standards ASTM D5526, ASTM D5511, Resists Chemicals, 1 Pair

Reviews of Showa #3415-10