Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Chemical Resistant Gloves, Nitrile, L, PR

  • Zoro #: G5265504
  • Mfr #: 717-09
$1.61 /ea

Order in multiples of 12

  • Glove Size: L
  • Chemical Resistant Glove Material: Nitrile
  • Application: Chemical, Multipurpose
See full product details
Orders over $75 ship free.

Showa #717-09 Specifications

  • Zoro #: G5265504
  • Mfr #: 717-09
Glove Size: L Chemical Resistant Glove Material: Nitrile
Application: Chemical, Multipurpose Lining: Unlined
Glove Length: 13 in Color: Green
Supported / Unsupported: Unsupported Cuff: Straight
Glove Color Family: Green Special Features: Chlorinated
Glove Thickness: 11 mil Chemical Glove Resistant Material: Nitrile
Item: Chemical Resistant Gloves Standards: Cat. III 0321, EN 388:2016 2001X, EN ISO 374-1:2016/Type A JKLOPT, EN ISO 374-5:2016
Resists: Abrasion, Chemicals, Oils Glove Texture Location: Fully
ANSI/ISEA Puncture Level: 2 Insulated: No
ANSI/ISEA Abrasion Level: Not Tested Size: L
Length: 13" Glove Hand Style: Left and Right
For Glove Thickness: 11.00 mil Surface Resistivity: Not Tested
Anti-Static: No Latex-Free: Yes
Wear-Indicating: No Low-Profile Impact Protection: No
Sterile/Non-Sterile: Non-Sterile Max. Temp.: Not Rated
Cuff Style: Straight Glove Materials: Nitrile
EN ISO 374 Chemical Rating: Type A - JKLOPT Glove Liner Material: Unlined
Touchscreen Compatible: No Dual Layer: No
Series: 717 EN 388 Impact Rated: No
Chlorinated/Non Chlorinated: Chlorinated Brand and Series: Showa 717
Glove Construction: Rubber Silicone-Free: Yes
Glove Texture: Smooth ANSI/ISEA Puncture Force: 20 N
Biodegradable: Non-Biodegradable Triple Layer: No
Min. Temp.: Not Rated Electrostatic Properties: Static Dissipative
Accelerator Free: No EN ISO 374-5 Microorganism Protection Type: Bacteria, Fungi, Virus
Country of Origin (subject to change): Guatemala
Feedback Help us improve our product information

Description

Chemical Resistant Gloves, Nitrile, Fully, 11 mil, 13 in, Cuff Straight, Lining Unlined, Glove Size L, Color Green, Unsupported, Standards Cat. III 0321, EN 388:2016 2001X, EN ISO 374-1:2016/Type A JKLOPT, EN ISO 374-5:2016, Resists Abrasion, Chemicals, Oils, 1 Pair

Reviews of Showa #717-09