Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
380
Zoro #
G5726149
UPC #
038054076399
Country of Origin
Viet Nam
Dimensions
Glove Size
XL
Details
Item
Coated Gloves
Color
Black/Blue
ANSI/ISEA Abrasion Level
4
Standards
ANSI/ISEA 105 2005, EN388 3121, CE
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Level
2
Resists
Abrasions
Application
Parts Handling, Parts Assembly, Oil Refineries, Automotive Repair
ANSI/ISEA Cut Level
1
Base Coating Material
Foam Nitrile
Glove Materials
Polyester/Stainless Steel
Description
Coated Gloves, ANSI/ISEA Cut Level 1, ANSI/ISEA Abrasion Level 4, Standards ANSI/ISEA 105 2005, EN388 3121, CE, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.