Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coated Gloves, XXL, White, PR

  • Zoro #: G0050671
  • Mfr #: BO500W-XXL
Showa Coated Gloves, XXL, White, PR BO500W-XXL
Showa Coated Gloves, XXL, White, PR BO500W-XXL
Showa Coated Gloves, XXL, White, PR BO500W-XXL
$3.29
  • Color: White
  • Lining: Nylon
  • Thumb Style: Straight
See full product details
Orders over $75 ship free.

Showa #BO500W-XXL Specifications

  • Zoro #: G0050671
  • Mfr #: BO500W-XXL
Color: White Lining: Nylon
Thumb Style: Straight Suggested Use Environment: Dry/Light Oil
Glove Coating Finish: Smooth Coating Finish: Smooth
Resists: Abrasions, Micro Cuts Glove Coating Coverage: Palm
Coating Material: Polyurethane Glove Coating Material: Polyurethane
Coating Coverage: Palm/Fingers Item: Coated Gloves
Glove Size: 2XL Cuff: Knit
ANSI/ISEA Abrasion Level: 3 Standards: ANSI/ISEA 105 2005, CE
Application: Intricate Small Parts Assembly, Inspection ANSI/ISEA Cut Level: 1
Glove Length: 11 in Gauge: 13
ANSI/ISEA Puncture Level: 1 Size: 2XL
Silicone-Free: No Brand and Series: Showa BO500W
Glove Construction: Seamless Knit Latex-Free: No
Glove Length Style: Standard Glove Materials: Nylon
Thickness: 13 ga Cuff Style: Knit
Base Coating Material: Foam Nitrile Glove Coating Cover: Palm
Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Coated Gloves, ANSI/ISEA Abrasion Level 3, Brand and Series Showa BO500W, White, FDA Compliant No, Glove Coating Coverage Palm, Glove Coating Finish Smooth, Glove Coating Material Polyurethane, Glove Construction Seamless Knit, Glove Size 2XL, 1 Pair

Reviews of Showa #BO500W-XXL