Showa

Cold Protection Coated Gloves, Acrylic Terry Lining, XL

Showa Cold Protection Coated Gloves,  Acrylic Terry Lining,  XL 477XL-09
Hover or click to zoom Tap to zoom
Key Features
  • Item: Cold Protection Coated Gloves
  • Color: Blue/Black
  • Application: Cold Storage, Concreting, Handling Oily Components in Inclement Conditions, Public Works, Refrigerated Vehicles, Ship Maintenance
  • Lining: Acrylic Terry
  • Coating Material: Nitrile
  • Cuff Style: Knit
  • Cuff: Knit Wrist
  • Waterproof: No
See full product details
$13.32

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Showa #477XL-09 Specifications

  • Item: Cold Protection Coated Gloves
  • Size: XL
  • Color: Blue/Black
  • Application: Cold Storage, Concreting, Handling Oily Components in Inclement Conditions, Public Works, Refrigerated Vehicles, Ship Maintenance
  • Lining: Acrylic Terry
  • Coating Material: Nitrile
  • Cuff Style: Knit
  • Cuff: Knit Wrist
  • Waterproof: No
  • Palm Material: Nitrile
  • Palm Construction: Two Layer Plus Foam Padding
  • Back Material: Nitrile
  • Cut: Seamless
  • Closure Type: Knit Wrist
  • Thumb Style: Straight
  • Finger Material: Nitrile
  • Stitching Material: Polyseter/Nylon/Acrylic
  • Thumb Material: Nitrile
  • Coating Coverage: Full
  • Length: 10"
  • Coating Finish: Nitrile
  • Knuckle Padding Material: Nitrile
  • Finger Style: Reinforced
  • Standards: CE, EN388: 2003: 4221, EN511: 2011
  • Glove Size: XL
  • ANSI/ISEA Puncture Level: 3
  • ANSI/ISEA Abrasion Level: Not Tested
  • ANSI/ISEA Cut Level: Not Tested
  • EN 388 Rating: 2241
  • Includes Pull Strap: No
  • Thickness: 13 ga
  • Series: 477
  • Latex-Free: No
  • Finger Coverage: Full Finger
  • Glove Coating Material: Foam Nitrile
  • Base Coating Material: Foam Nitrile
  • Insulated: Yes
  • Min. Temp.: Not Rated
  • Glove Length: 11 in
  • Oil Resistant: Yes
  • Glove Coating Coverage: Palm
  • Silicone-Free: No
  • Glove Coating Finish: Sandy
  • Anti-Static: No
  • Glove Insulation Material: Acrylic
  • Glove Hand Style: Left and Right
  • Glove Liner Material: Acrylic
  • Low-Profile Impact Protection: No
  • Base Coating Coverage: Full
  • Touchscreen Compatible: No
  • Glove Construction: Seamless Knit
  • Glove Materials: Acrylic/Nylon/Polyester
  • ANSI/ISEA Puncture Force: 60 N
  • Glove Coating Color: Black/Blue
  • Glove Material Color: Blue/White
  • Water Resistant: Yes
  • Brand and Series: Showa 477
  • Glove Coating Cover: Full
  • Sold As: Pair
  • Hand Style: Left and Right
  • Temp Rating: Above 32 Degrees F
  • Hem Style: Finished
  • Knit Material: Acrylic
  • Hand Protection Style: Glove
  • Coating Type: Double Dipped
  • Includes Finger Fourchettes: No
  • Color (Knit/Coating): White / Black/Blue
  • Palm Type: Grip Coated
  • Material (Thck): Acrylic ( 13 ga )
  • Double-Dipped: Yes
  • Lint-Free: No
  • Reversible: No
  • [Subhead] Coating and Base Coating: Palm Double Dipped with Full Foam Nitrile Base Coating
  • Includes Reinforced Thumb Crotch: No
  • Minimum Temperature: Not Rated
  • Size- Alpha: XL
  • Knit Material Color: White
  • Coating Texture: Sandy
  • Glove Lining Material: Acrylic
  • Size- Numeric: 9
  • Arc Flash PPE Category: Not Applicable
  • Palm Coating Material: Foam Nitrile
  • EN 511 Rating: 11
  • Country of Origin (subject to change): Viet Nam

Description

Coated Gloves, ANSI/ISEA Cut Level Not Tested, Hem Style Finished, Glove Style Knit, Knit Material Acrylic, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, Glove Insulation Material Acrylic, EN 388 Rating 2241, Standards CE, EN 388 4231X, EN 511 011, Insulated Yes, Base Coating Material Foam Nitrile, EN 511 Rating 11, Palm Type Grip Coated, Glove Coating Cover Full, Glove Hand Style Left and Right

Reviews of Showa #477XL-09

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.