Showa

Cold Protection Coated Gloves, Polyester/Nylon/Acrylic Lining, L

Showa Cold Protection Coated Gloves,  Polyester/Nylon/Acrylic Lining,  L 406L-08
Hover or click to zoom Tap to zoom
  • Item: Cold Protection Coated Gloves
  • Color: Orange/Black
  • Lining: Polyester/Nylon/Acrylic
  • Cuff Style: Knit
  • Waterproof: No
  • ANSI/ISEA Puncture Level: Not Rated
  • Glove Size: L
  • Sold As: Pair
See full product details
$45.52

Subtotal: $45.52

Showa #406L-08 Specifications

  • Item: Cold Protection Coated Gloves
  • Size: L
  • Color: Orange/Black
  • Lining: Polyester/Nylon/Acrylic
  • Cuff Style: Knit
  • Waterproof: No
  • ANSI/ISEA Puncture Level: Not Rated
  • Glove Size: L
  • Sold As: Pair
  • Glove Length: 10 1/2 in
  • Insulated: Yes
  • ANSI/ISEA Abrasion Level: Not Tested
  • Series: 406
  • ANSI/ISEA Cut Level: A3
  • Standards: CE, EN388: 2016: 2131X, EN511: 2016
  • Surface Resistivity: 1.00 x 10^12 ohm/sq
  • Latex-Free: No
  • Water Resistant: Yes
  • Base Coating Material: Foam Latex
  • Includes Pull Strap: No
  • Touchscreen Compatible: No
  • EN 388 Rating: 2131X
  • Glove Insulation Material: Acrylic
  • Glove Construction: Seamless Knit
  • Glove Liner Material: Acrylic/Nylon/Polyester
  • Glove Material Color: Orange
  • Finger Coverage: Full Finger
  • Glove Coating Finish: Rough
  • Low-Profile Impact Protection: No
  • Oil Resistant: No
  • Glove Coating Color: Black/Orange
  • Brand and Series: Showa 406
  • Glove Coating Cover: Full
  • Anti-Static: No
  • Glove Coating Coverage: Palm
  • Thickness: 10 ga
  • Glove Coating Material: Foam Latex
  • Glove Hand Style: Left and Right
  • Base Coating Coverage: Full
  • Min. Temp.: -22 Degrees F
  • Glove Materials: Acrylic/Nylon/Polyester
  • Silicone-Free: No
  • Hand Style: Left and Right
  • Arc Flash PPE Category: Not Applicable
  • Material (Thck): Acrylic ( 10 ga )
  • Knit Material Color: Yellow
  • Size- Alpha: L
  • Knit Material: Acrylic
  • Coating Type: Double Dipped
  • Reversible: No
  • Temp Rating: Below 0 Degrees F
  • Palm Type: Grip Coated
  • Color (Knit/Coating): Yellow / Black/Orange
  • Includes Reinforced Thumb Crotch: No
  • Double-Dipped: Yes
  • Minimum Temperature: -22 Degrees F
  • Size- Numeric: 9
  • Includes Finger Fourchettes: No
  • Lint-Free: No
  • [Subhead] Coating and Base Coating: Palm Double Dipped with Full Foam Latex Base Coating
  • Hem Style: Finished
  • Glove Lining Material: Acrylic, Nylon, Polyester
  • EN 511 Rating: 10
  • Palm Coating Material: Foam Latex
  • Coating Texture: Rough
  • Hand Protection Style: Glove
  • Country of Origin (subject to change): Malaysia

Description

Coated Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Acrylic, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, Glove Insulation Material Acrylic, EN 388 Rating 2131X, Standards CE, EN 388 2131X, EN 511 010, Surface Resistivity 1.00 x 10^12 ohm/sq, Insulated Yes, Base Coating Material Foam Latex, EN 511 Rating 10, Palm Type Grip Coated, Glove Coating Cover Full

Reviews of Showa #406L-08

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.