Showa
Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, M, 1 PR
Mfr # 4561M-07
Zoro # G2281750
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Size M
- Color Black/Yellow
- Glove Coating Material Foam Nitrile
- Palm Material Nitrile
Explore More Products
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, S, 1 PR 4561S-06
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XL, 1 PR 4561XL-09
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, 2XL, 1 PR 4561XXL-10
- SHOWA Cut Resistant Coated Gloves, 4 Cut Level, Polyurethane, 2XL, 1 PR S-TEX541XXL-10
- SHOWA Cut Resistant Coated Gloves, 4 Cut Level, Biopolymer, L, 1 PR 234L-08-V
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 1 PR 546M-07-V
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Foam Nitrile, M, 1 PR 577M-07-V
- SHOWA Cut Resistant Gloves, S, White, Pr S-TEX540S-06
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Foam Nitrile, 2XL, 1 PR 577XXL-10-V
- HONEYWELL Cut-Resistant Gloves, M, 13 Gauge, A6, PR 26-0513B/8M
- TSUNAMI Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XL, 1 PR CR609XL
- Showa Cut-Resistant Gloves