Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cut Resist Gloves, L, White/Nvy, Nitrile, PR

  • Zoro #: G4517134
  • Mfr #: 7066-10
Showa Cut Resist Gloves, L, White/Nvy, Nitrile, PR 7066-10
Showa Cut Resist Gloves, L, White/Nvy, Nitrile, PR 7066-10
$3.64
  • Glove Size: L
  • Coating Finish: Smooth
  • Coating Coverage: Palm
See full product details
Orders over $75 ship free.

Showa #7066-10 Specifications

  • Zoro #: G4517134
  • Mfr #: 7066-10
Glove Size: L Coating Finish: Smooth
Coating Coverage: Palm Standards: EN-388-2003
Glove Coating Material: Nitrile Thumb Style: Wing
ANSI/ISEA Cut Level: 2 Application: General Purpose
Size: L Gauge: 30 mil
Glove Coating Finish: Smooth ANSI/ISEA Abrasion Level: 4
Cuff: Safety Coating Material: Nitrile
Suggested Use Environment: Dry Color: Navy, White
ANSI/ISEA Puncture Level: 1 Item: Coated Gloves
Lining: Cotton ANSI/ISEA Cut Level - 2011: 2
Country of Origin (subject to change): Guatemala
Feedback Help us improve our product information

Description

Coated Gloves, ANSI/ISEA Abrasion Level 4, Navy, White, Glove Coating Finish Smooth, Glove Coating Material Nitrile, Glove Size L, 1 Pair

Reviews of Showa #7066-10