Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cut Resistant Glove, Reversible, L

  • Zoro #: G0071802
  • Mfr #: 8113C-09

$10.94

  • Coating Finish: Dots
  • Cut: Clute
  • Finger Material: PVC
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Showa #8113C-09 Specifications

  • Zoro #: G0071802
  • Mfr #: 8113C-09
Coating Finish: Dots Cut: Clute
Finger Material: PVC ANSI Puncture Newtons: Less Than 100
ANSI/ISEA Cut Level: A3 Glove Hand Style: Ambidextrous
ANSI Abrasion Cycles: Greater Than 500 Standards: ANSI
Suggested Use Environment: Dry Gauge: 13
ANSI/ISEA Puncture Level: 0 Glove Coating Material: PVC
Coating Coverage: Palm/Back Glove Lining Material - Cut Resistant: HPPE
Cut Resistant: Yes Weight: Light
Glove Size: L Glove Coating Finish: Dotted
Color: Blue Item: Cut Resistant Coated Gloves
Size: L ANSI/ISEA Abrasion Level: 2
Application: Liner Glove, Material Handling, Trimming Lining: HPPE
ANSI/ISEA Puncture Force: Less Than 100 Glove Coating Coverage: Full
Cuff: Knit Palm Material: PVC
Hand: Ambidextrous Abrasion Resistant: Yes
Coating Material: PVC Glove Length: 12"
Finger Style: Full ANSI Cut Grams: Greater than 1500
Puncture Resistant: No Glove Cut: Clute
Thumb Style: Straight Brand and Series: Showa 8113C
Glove Construction: Seamless Knit Thickness: 13 ga.
Silicone-Free: No Latex-Free: No
Glove Materials: Fiberglass, HPPE Glove Length Style: Standard
ANSI/ISEA Cut Load: Greater Than 1500 ANSI/ISEA Abrasion Cycles: Greater Than 500
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cut-Resistant Gloves, Brand and Series Showa 8113C, ANSI/ISEA Abrasion Level 2, ANSI/ISEA Cut Level A4, Color Blue/Gray, FDA Compliant No, Glove Coating Material PVC, Glove Length 12 In., Glove Materials Fiberglass, HPPE, Glove Size L, No, No, Thickness 13 ga.

Reviews of Showa #8113C-09