Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cut Resistant Gloves, Gray, 2XL, PR

  • Zoro #: G0063926
  • Mfr #: 541-XXL

$6.59

  • Lining: HPPE
  • Glove Length: 11"
  • Glove Hand Style: Left and Right
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Showa #541-XXL Specifications

  • Zoro #: G0063926
  • Mfr #: 541-XXL
Lining: HPPE Glove Length: 11"
Glove Hand Style: Left and Right ANSI/ISEA Cut Level: A2
Abrasion Resistant: Yes Thumb Style: Straight
Palm Material: Polyurethane Cuff: Knit
Puncture Resistant: Yes ANSI Abrasion Cycles: Greater Than 20,000
Glove Cut: Clute Glove Lining Material - Cut Resistant: HPPE
Weight: Light Item: Cut Resistant Gloves
Gauge: 13 Glove Size: 2XL
ANSI Puncture Newtons: Greater Than 60 Glove Coating Material: Polyurethane
ANSI/ISEA Abrasion Level: 6 Finger Style: Full
Coating Material: Polyurethane ANSI/ISEA Puncture Level: 2
Length: 10" Cut Resistant: Yes
Suggested Use Environment: Dry/Light Oil Glove Coating Finish: Smooth
Standards: ANSI Application: Intricate Sharp Parts Handling, Construction, Glass Handling, Bottling, Canning, Sheet Metal Work, Automotive, Fabrication
Glove Coating Coverage: Palm Color: Gray
ANSI/ISEA Puncture Force: Greater Than 60 ANSI Cut Grams: Greater Than 500
Coating Coverage: Palm Finger Material: Polyurethane
Size: 2XL Cut: Clute
Glove Length Style: Standard Brand and Series: Showa 541
Silicone-Free: No Latex-Free: No
Thickness: 13 ga. Glove Materials: HPPE
Glove Construction: Seamless Knit ANSI/ISEA Abrasion Cycles: Greater Than 20,000
ANSI/ISEA Cut Load: Greater Than 500 Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Here are some important details for Showa Best Cut Resistant Gloves. Size: 2XL, Color: Gray, Application: Intricate Sharp Parts Handling, Construction, Glass Handling, Bottling, Canning, Sheet Metal Work, Automotive, Fabrication.

Reviews of Showa #541-XXL