Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Cut Resistant Gloves, Yellow/Black, M, PR
  • Zoro #: G0179322
  • Mfr #: 250-08
$3.28
  • Lining: kevlar(R)
  • Glove Coating Coverage: Palm and Fingers
  • Standards: ANSI
See full product details
Orders over $75 ship free.

Showa #250-08 Specifications

  • Zoro #: G0179322
  • Mfr #: 250-08
Lining: kevlar(R) Glove Coating Coverage: Palm and Fingers
Standards: ANSI Color: Black, Yellow
ANSI Abrasion Cycles: Greater Than 20,000 ANSI/ISEA Abrasion Level: 6
Puncture Resistant: Yes Glove Lining Material - Cut Resistant: Kevlar(R), Stainless Steel
ANSI/ISEA Cut Level: 4 Length: 10"
ANSI/ISEA Puncture Level: 4 Coating Material: Nitrile
Cut: Clute Glove Length: 10"
Glove Coating Material: Nitrile Suggested Use Environment: Dry/Light Oil
ANSI Cut Grams: 3367 Coating Finish: Smooth
Glove Cut: Clute Gauge: 13
Cuff: Knit Glove Hand Style: Left and Right
Application: Oily Surfaces, Metal Stamping, Mechanical And Automotive, Abrasion Resistant: Yes
Palm Material: Nitrile Thumb Style: Straight
ANSI/ISEA Puncture Force: Greater Than 100 Item: Cut Resistant Gloves
Cut Resistant: Yes ANSI Puncture Newtons: Greater Than 100
Glove Size: M Size: M
Finger Style: Full Glove Coating Finish: Smooth
Finger Material: Nitrile Coating Coverage: Palm
ANSI/ISEA Cut Level - 2011: 4 ANSI/ISEA Abrasion Cycles: Greater Than 20,000
ANSI/ISEA Cut Load: 3367 ANSI/ISEA Cut Grams: 3367
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cut Resistant Gloves, ANSI/ISEA Abrasion Level 6, Color Black, Yellow, Glove Coating Material Nitrile, Glove Length 10 In., Glove Size M, 1 Pair

Reviews of Showa #250-08