Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Cut Resistant Gloves, Yellow/Black, S, PR
  • Zoro #: G0179313
  • Mfr #: 250-07
$3.28
  • Application: Oily Surfaces, Metal Stamping, Mechanical And Automotive,
  • ANSI Abrasion Cycles: Greater Than 20,000
  • Puncture Resistant: Yes
See full product details
Orders over $75 ship free.

Showa #250-07 Specifications

  • Zoro #: G0179313
  • Mfr #: 250-07
Application: Oily Surfaces, Metal Stamping, Mechanical And Automotive, ANSI Abrasion Cycles: Greater Than 20,000
Puncture Resistant: Yes Coating Finish: Smooth
Coating Material: Nitrile Glove Lining Material - Cut Resistant: Kevlar(R), Stainless Steel
Glove Hand Style: Left and Right Thumb Style: Straight
ANSI/ISEA Abrasion Level: 6 Cut: Clute
Size: S Cuff: Knit
ANSI/ISEA Puncture Force: Greater Than 100 Lining: kevlar(R)
Glove Coating Material: Nitrile Standards: ANSI
Length: 10" Glove Size: S
Glove Coating Finish: Smooth ANSI Cut Grams: 3367
Cut Resistant: Yes Abrasion Resistant: Yes
ANSI/ISEA Puncture Level: 4 ANSI Puncture Newtons: Greater Than 100
Coating Coverage: Palm Gauge: 13
ANSI/ISEA Cut Level: 4 Suggested Use Environment: Dry/Light Oil
Glove Length: 10" Item: Cut Resistant Gloves
Finger Style: Full Palm Material: Nitrile
Color: Black, Yellow Glove Coating Coverage: Palm and Fingers
Glove Cut: Clute Finger Material: Nitrile
ANSI/ISEA Cut Level - 2011: 4 ANSI/ISEA Abrasion Cycles: Greater Than 20,000
ANSI/ISEA Cut Load: 3367 Closeout: Yes
ANSI/ISEA Cut Grams: 3367 Shop By: Closeout
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cut Resistant Gloves, ANSI/ISEA Abrasion Level 6, Color Black, Yellow, Glove Coating Material Nitrile, Glove Length 10 In., Glove Size S, 1 Pair

Reviews of Showa #250-07