Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cut Resistant Gloves, Gray/Yellow, XL, PR

  • Zoro #: G0063585
  • Mfr #: 4560-10

$6.69

  • Coating Finish: Sponged
  • ANSI Cut Grams: Greater Than 1000
  • Suggested Use Environment: Oily
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Showa #4560-10 Specifications

  • Zoro #: G0063585
  • Mfr #: 4560-10
Coating Finish: Sponged ANSI Cut Grams: Greater Than 1000
Suggested Use Environment: Oily Palm Material: Nitrile
Finger Style: Full Application: Bottling/Glass Handling
ANSI/ISEA Puncture Force: Greater Than 60 Glove Coating Coverage: Palm and Fingers
Glove Cut: Clute ANSI/ISEA Puncture Level: 3
Cut: Gunn Finger Material: Nitrile
Gauge: 15 Glove Coating Finish: Foam
Puncture Resistant: Yes Glove Hand Style: Left and Right
ANSI/ISEA Cut Level: 3 Color: Gray, Yellow
Size: XL Cut Resistant: Yes
Glove Size: XL Thumb Style: Straight
ANSI Puncture Newtons: Greater Than 60 Glove Length: 10"
Item: Cut Resistant Gloves Coating Material: Nitrile
Cuff: Knit Glove Coating Material: Nitrile
Coating Coverage: Palm Glove Lining Material - Cut Resistant: Kevlar(R), Spandex(R)
Abrasion Resistant: Yes ANSI Abrasion Cycles: Greater Than 4000
Standards: ANSI/ISEA ANSI/ISEA Abrasion Level: 4
Lining: kevlar(R) ANSI/ISEA Cut Load: Greater Than 1000
ANSI/ISEA Abrasion Cycles: Greater Than 4000 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cut Resistant Gloves, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Cut Level 3, Color Gray, Yellow, Glove Coating Material Nitrile, Glove Length 10 In., Glove Size XL, 1 Pair

Reviews of Showa #4560-10