Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cut Resistant Gloves, L, Navy, Nitrile, PR

  • Zoro #: G4664843
  • Mfr #: 7166R-10
$4.70
  • Glove Size: L
  • ANSI/ISEA Puncture Level: 1
  • Standards: CE, EN388
See full product details
Orders over $75 ship free.

Showa #7166R-10 Specifications

  • Zoro #: G4664843
  • Mfr #: 7166R-10
Glove Size: L ANSI/ISEA Puncture Level: 1
Standards: CE, EN388 ANSI/ISEA Cut Level: 2
Coating Finish: Rough Item: Cut Resistant Gloves
Glove Coating Finish: Rough Glove Coating Coverage: Full
Coating Coverage: Full Color: Navy
Glove Coating Material: Nitrile Cuff: Safety
Coating Material: Nitrile Application: Castings, Cores And Fabricated Metals, Brick, Tile, Plywood, Drywall
Lining: Cotton Suggested Use Environment: Dry
Gauge: 10 ANSI/ISEA Abrasion Level: 4
Size: L ANSI/ISEA Cut Level - 2011: 2
Country of Origin (subject to change): Guatemala
Feedback Help us improve our product information

Description

Coated Gloves, ANSI/ISEA Abrasion Level 4, Navy, Glove Coating Coverage Full, Glove Coating Finish Rough, Glove Coating Material Nitrile, Glove Size L, 1 Pair

Reviews of Showa #7166R-10