Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cut Resistant Gloves, Gray, L, PR

  • Zoro #: G0063901
  • Mfr #: 541-L
$6.59
  • ANSI/ISEA Puncture Force: 60 N
  • Weight: Light
  • Glove Coating Finish: Smooth
See full product details
Orders over $75 ship free.

Showa #541-L Specifications

  • Zoro #: G0063901
  • Mfr #: 541-L
ANSI/ISEA Puncture Force: 60 N Weight: Light
Glove Coating Finish: Smooth Gauge: 13
Glove Size: L Abrasion Resistant: Yes
Coating Coverage: Palm ANSI Cut Grams: Greater Than 500
Coating Material: Polyurethane Cut: Clute
ANSI Abrasion Cycles: Greater Than 20,000 Palm Material: Polyurethane
Item: Coated Gloves Finger Style: Full
Suggested Use Environment: Dry/Light Oil Glove Coating Coverage: Palm
Color: Gray ANSI Puncture Newtons: Greater Than 60
Size: L Standards: ANSI
Thumb Style: Straight Glove Cut: Clute
ANSI/ISEA Cut Level: A2 Glove Length: 11 in
Cuff: Knit Glove Lining Material - Cut Resistant: HPPE
Finger Material: Polyurethane Glove Coating Material: Polyurethane
Application: Intricate Sharp Parts Handling, Construction, Glass Handling, Bottling, Canning, Sheet Metal Work, Automotive, Fabrication Puncture Resistant: Yes
ANSI/ISEA Puncture Level: 2 Cut Resistant: Yes
ANSI/ISEA Abrasion Level: 6 Glove Hand Style: Left and Right
Lining: HPPE Silicone-Free: No
Glove Construction: Seamless Knit Latex-Free: No
Thickness: 13 ga Glove Materials: HPPE
Glove Length Style: Standard Brand and Series: Showa 541
ANSI/ISEA Cut Load: Greater Than 500 ANSI/ISEA Abrasion Cycles: Greater Than 20,000
ANSI/ISEA Cut Grams: Greater Than 500 Glove Coating Cover: Palm
Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Cut-Resistant Gloves, Brand and Series Showa 541, ANSI/ISEA Abrasion Level 6, ANSI/ISEA Cut Level A2, Color Gray, FDA Compliant No, Glove Coating Material Polyurethane, Glove Length 11 In., Glove Materials HPPE, Glove Size L, No, No, Thickness 13 ga., 1 Pair

Reviews of Showa #541-L