Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cut Resistant Glove, White, Reversible, L

  • Zoro #: G0065615
  • Mfr #: 910C-09

$8.09

  • Glove Lining Material - Cut Resistant: HPPE
  • Coating Finish: Dotted Texture
  • ANSI/ISEA Puncture Force: Less Than 100
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Showa #910C-09 Specifications

  • Zoro #: G0065615
  • Mfr #: 910C-09
Glove Lining Material - Cut Resistant: HPPE Coating Finish: Dotted Texture
ANSI/ISEA Puncture Force: Less Than 100 ANSI/ISEA Abrasion Level: 2
Size: L Abrasion Resistant: Yes
Thumb Style: Straight Standards: ANSI
Item: Cut-Resistant Gloves Glove Size: L
Lining: HPPE Cut Resistant: Yes
ANSI Cut Grams: Greater Than 1500 Glove Cut: Clute
Coating Material: Natural Rubber Latex Glove Hand Style: Ambidextrous
Gauge: 10 ANSI/ISEA Puncture Level: 0
Finger Style: Full Color: White
Glove Coating Finish: Dotted Hand: Ambidextrous
Application: Razor Knives, Material Handling, Warehousing, Commercial Fishing, Glass Handling ANSI Puncture Newtons: Less Than 100
Cut: Clute Glove Coating Material: PVC
Cuff: Knit Puncture Resistant: No
ANSI Abrasion Cycles: Greater Than 500 Palm Material: PVC
ANSI/ISEA Cut Level: A4 Suggested Use Environment: Dry
Glove Coating Coverage: Palm Glove Construction: Seamless Knit
Glove Materials: Fiberglass/HPPE/Stainless Steel Silicone-Free: No
Latex-Free: No Glove Length Style: Standard
Brand and Series: Showa 910C Thickness: 10 ga.
ANSI/ISEA Cut Load: Greater Than 1500 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cut-Resistant Gloves, Brand and Series Showa 910C, ANSI/ISEA Abrasion Level 2, ANSI/ISEA Cut Level A4, Color White, FDA Compliant No, Glove Coating Material PVC, Glove Materials Fiberglass/HPPE/Stainless Steel, Glove Size L, No, No, Thickness 10 ga.

Reviews of Showa #910C-09