Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cut Resistant Gloves, Yellow/Green, L, PR

  • Zoro #: G0063481
  • Mfr #: 5900-09

$7.19

  • Cuff: Knit
  • Abrasion Resistant: Yes
  • Coating Material: Nitrile
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Showa #5900-09 Specifications

  • Zoro #: G0063481
  • Mfr #: 5900-09
Cuff: Knit Abrasion Resistant: Yes
Coating Material: Nitrile Thumb Style: Straight
ANSI/ISEA Abrasion Level: 4 Color: Green/Yellow
Puncture Resistant: Yes Cut: Clute
Glove Cut: Clute ANSI/ISEA Puncture Level: 2
Item: Cut Resistant Coated Gloves Coating Coverage: Palm
ANSI/ISEA Puncture Force: Greater Than 20 Standards: ANSI/ISEA
ANSI Cut Grams: Greater Than 500 Lining: kevlar(R)
Size: L Suggested Use Environment: Dry
Cut Resistant: Yes Coating Finish: Textured
Glove Coating Material: Nitrile ANSI/ISEA Cut Level: A3
Glove Size: L ANSI Abrasion Cycles: Greater Than 4000
Application: Mechanical And Automotive, Construction, Machine Or Compartment Assembly, Recycling, Bottling, Glass Handling ANSI Puncture Newtons: Greater Than 20
Finger Style: Full Glove Coating Coverage: Palm
Glove Coating Finish: Smooth Glove Length Style: Standard
Silicone-Free: No Thickness: 15 ga.
Glove Construction: Seamless Knit Latex-Free: No
Glove Materials: Kevlar(R), Spandex(R) Brand and Series: Showa 5900
ANSI/ISEA Cut Load: Greater Than 500 ANSI/ISEA Abrasion Cycles: Greater Than 4000
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cut-resistant gloves such as metal mesh gloves are great for food services workers who handle and clean slicing blades regularly. Take a look at the features for this Cut Resistant Gloves : SIZE: L, COLOR: Green, APPLICATION: Mechanical And Automotive, Construction, Machine Or Compartment Assembly, Recycling, Bottling, Glass Handling

Reviews of Showa #5900-09