Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cut Resistant Gloves, Yellow/Blue, L, PR

  • Zoro #: G0064531
  • Mfr #: KV300L-09

$14.72

  • Glove Coating Finish: Smooth
  • Cut: Clute
  • Coating Coverage: Palm
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Showa #KV300L-09 Specifications

  • Zoro #: G0064531
  • Mfr #: KV300L-09
Glove Coating Finish: Smooth Cut: Clute
Coating Coverage: Palm Glove Hand Style: Left and Right
Puncture Resistant: Yes Glove Length: 9-1/2"
Glove Coating Coverage: Palm Application: Automotive Assembly, Parts Assembly, Parts Handling, Automotive Repair, Oil Refineries, Glass Handling
Suggested Use Environment: Dry ANSI/ISEA Cut Level: A3
ANSI/ISEA Abrasion Level: 4 Lining: kevlar(R)
Glove Coating Material: Natural Rubber Latex Finger Material: Natural Rubber Latex
Abrasion Resistant: Yes ANSI Abrasion Cycles: Greater Than 3000
ANSI Puncture Newtons: Greater Than 100 Thumb Style: Straight
ANSI/ISEA Puncture Level: 4 Color: Blue/Yellow
Gauge: 10 Standards: ANSI
Coating Material: Natural Rubber Latex Glove Cut: Clute
Finger Style: Full ANSI Cut Grams: Greater Than 1000
ANSI/ISEA Puncture Force: Greater Than 100 Item: Cut Resistant Gloves
Cut Resistant: Yes Cuff: Knit
Palm Material: Natural Rubber Latex Size: L
Glove Size: L Glove Lining Material - Cut Resistant: Kevlar(R)
Brand and Series: Showa KV300 Glove Length Style: Standard
Latex-Free: No Glove Materials: Kevlar(R)
Glove Construction: Seamless Knit Thickness: 10 ga.
Silicone-Free: No ANSI/ISEA Abrasion Cycles: Greater Than 3000
ANSI/ISEA Cut Load: Greater Than 1000 Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Here is some additional information about Showa Best Cut Resistant Gloves. Size: L, Color: Blue, Application: Automotive Assembly, Parts Assembly, Parts Handling, Automotive Repair, Oil Refineries, Glass Handling.

Reviews of Showa #KV300L-09