Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cut Resistant Glove, Reversible, M

  • Zoro #: G0071793
  • Mfr #: 8113C-08

$11.48

  • Coating Coverage: Palm/Back
  • ANSI Puncture Newtons: Less Than 100
  • Glove Cut: Clute
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Showa #8113C-08 Specifications

  • Zoro #: G0071793
  • Mfr #: 8113C-08
Coating Coverage: Palm/Back ANSI Puncture Newtons: Less Than 100
Glove Cut: Clute Weight: Light
Cuff: Knit Glove Hand Style: Ambidextrous
ANSI/ISEA Abrasion Level: 2 Size: M
Coating Material: PVC Finger Style: Full
Abrasion Resistant: Yes Thumb Style: Straight
Glove Coating Finish: Dotted ANSI/ISEA Cut Level: A3
Glove Coating Coverage: Full Application: Liner Glove, Material Handling, Trimming
Glove Size: M Glove Coating Material: PVC
Gauge: 13 Finger Material: PVC
Coating Finish: Dots Item: Cut Resistant Coated Gloves
ANSI/ISEA Puncture Level: 0 Palm Material: PVC
Puncture Resistant: No ANSI Abrasion Cycles: Greater Than 500
Lining: HPPE Glove Lining Material - Cut Resistant: HPPE
Cut: Clute Hand: Ambidextrous
Glove Length: 10-3/4" ANSI/ISEA Puncture Force: Less Than 100
Color: Blue Cut Resistant: Yes
Suggested Use Environment: Dry ANSI Cut Grams: Greater than 1500
Standards: ANSI Latex-Free: No
Glove Construction: Seamless Knit Glove Materials: Fiberglass, HPPE
Brand and Series: Showa 8113C Thickness: 13 ga.
Glove Length Style: Standard Silicone-Free: No
ANSI/ISEA Cut Load: Greater Than 1500 ANSI/ISEA Abrasion Cycles: Greater Than 500
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cut-Resistant Gloves, Brand and Series Showa 8113C, ANSI/ISEA Abrasion Level 2, ANSI/ISEA Cut Level A4, Color Blue/Gray, FDA Compliant No, Glove Coating Material PVC, Glove Length 10-3/4 In., Glove Materials Fiberglass, HPPE, Glove Size M, No, No, Thickness 13 ga.

Reviews of Showa #8113C-08