Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cut Resistant Glove, White, Reversible, M

  • Zoro #: G0065554
  • Mfr #: 910-08

$6.59

  • ANSI Cut Grams: Greater than 1500
  • Suggested Use Environment: Dry
  • Glove Size: M
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Showa #910-08 Specifications

  • Zoro #: G0065554
  • Mfr #: 910-08
ANSI Cut Grams: Greater than 1500 Suggested Use Environment: Dry
Glove Size: M ANSI/ISEA Abrasion Level: 2
Size: M Hand: Ambidextrous
Glove Cut: Clute Puncture Resistant: No
Thumb Style: Straight Coating Finish: Smooth
ANSI Abrasion Cycles: Greater Than 500 Finger Style: Full
Cuff: Knit Cut Resistant: Yes
Glove Coating Finish: Smooth Application: Food Processing, Cutting, Glass Handling, Sheet Metal Handling,
ANSI Puncture Newtons: Less Than 100 Lining: HPPE
Standards: ANSI Cut: Clute
Coating Material: Uncoated Abrasion Resistant: Yes
ANSI/ISEA Cut Level: A4 ANSI/ISEA Puncture Force: Less Than 100
Color: White Item: Cut Resistant Gloves
Glove Hand Style: Ambidextrous Weight: Light
Gauge: 10 ANSI/ISEA Puncture Level: 0
Glove Coating Coverage: Uncoated Glove Coating Material: Uncoated
Latex-Free: No Silicone-Free: No
Brand and Series: Showa 910 Glove Length Style: Standard
Thickness: 10 ga. Glove Materials: Fiberglass, HPPE, Stainless Steel
Glove Construction: Seamless Knit ANSI/ISEA Abrasion Cycles: Greater Than 500
ANSI/ISEA Cut Load: Greater Than 1500 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cut-Resistant Gloves, Brand and Series Showa 910, ANSI/ISEA Abrasion Level 2, ANSI/ISEA Cut Level A6, Color White, FDA Compliant Yes, Glove Coating Material Uncoated, Glove Materials Fiberglass, HPPE, Stainless Steel, Glove Size M, No, No, Thickness 10 ga.

Reviews of Showa #910-08