Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cut Resistant Gloves, White, M, PR

  • Zoro #: G0063847
  • Mfr #: 540-M

$7.37

  • Glove Cut: Clute
  • Gauge: 13
  • Glove Lining Material - Cut Resistant: HPPE
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Showa #540-M Specifications

  • Zoro #: G0063847
  • Mfr #: 540-M
Glove Cut: Clute Gauge: 13
Glove Lining Material - Cut Resistant: HPPE Cut: Clute
ANSI/ISEA Cut Level: A2 Weight: Light
ANSI Cut Grams: Greater Than 500 Color: White
Thumb Style: Straight Glove Size: M
Puncture Resistant: Yes ANSI/ISEA Puncture Level: 2
Abrasion Resistant: Yes Coating Finish: Smooth
Coating Coverage: Palm ANSI/ISEA Puncture Force: Greater Than 60
Standards: ANSI/ISEA Suggested Use Environment: Dry/Light Oil
ANSI Puncture Newtons: Greater Than 60 Coating Material: Polyurethane
Glove Coating Finish: Smooth Size: M
Item: Cut Resistant Gloves Application: Machining,Scrap Metal Handling,Glazing,Glass Handling,Automotive Industry,Cutting Fluids,Construction,HVAC,Electronic Assembly,Maintenance
Cuff: Knit Palm Material: Polyurethane
ANSI Abrasion Cycles: Greater Than 20,000 Cut Resistant: Yes
ANSI/ISEA Abrasion Level: 6 Lining: HPPE
Finger Style: Full Glove Coating Material: Polyurethane
Glove Coating Coverage: Palm Latex-Free: No
Glove Construction: Seamless Knit Glove Length Style: Standard
Silicone-Free: No Thickness: 13 ga.
Brand and Series: Showa 540 Glove Materials: HPPE
ANSI/ISEA Abrasion Cycles: Greater Than 20,000 ANSI/ISEA Cut Load: Greater Than 500
Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Cut-Resistant Gloves, Brand and Series Showa 540, ANSI/ISEA Abrasion Level 6, ANSI/ISEA Cut Level A2, Color White, FDA Compliant No, Glove Coating Material Polyurethane, Glove Materials HPPE, Glove Size M, No, No, Thickness 13 ga., 1 Pair

Reviews of Showa #540-M