Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cut Resistant Gloves, Blue/Gray, M, PR

  • Zoro #: G0063122
  • Mfr #: 545M-07

$16.89

  • Finger Style: Full
  • Glove Cut: Clute
  • ANSI Puncture Newtons: Greater Than 60
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Showa #545M-07 Specifications

  • Zoro #: G0063122
  • Mfr #: 545M-07
Finger Style: Full Glove Cut: Clute
ANSI Puncture Newtons: Greater Than 60 Coating Material: Nitrile
ANSI/ISEA Abrasion Level: 6 Glove Coating Material: Nitrile
Thumb Style: Straight Cut: Clute
ANSI Abrasion Cycles: Greater than 20,000 ANSI Cut Grams: Greater Than 500
Coating Finish: Textured Glove Lining Material - Cut Resistant: HPPE
Lining: HPPE ANSI/ISEA Puncture Level: 3
Coating Coverage: Palm ANSI/ISEA Cut Level: A2
ANSI/ISEA Puncture Force: Greater Than 60 Standards: ANSI/ISEA
Cuff: Knit Cut Resistant: Yes
Gauge: 13 Weight: Light
Abrasion Resistant: Yes Glove Size: M
Application: Machining,Scrap Metal Handling,Glazing,Glass Handling,Automotive Industry,Small Parts Assembly,Construction,HVAC,Electronic Assembly,Metal Studs/Wire Pulling,Maintenance Palm Material: Nitrile
Puncture Resistant: Yes Size: M
Suggested Use Environment: Dry Color: Blue/Gray
Item: Cut Resistant Coated Gloves Glove Coating Finish: Smooth
Glove Coating Coverage: Palm Silicone-Free: No
Latex-Free: No Thickness: 13 ga.
Glove Construction: Seamless Knit Glove Materials: HPPE
Brand and Series: Showa 545 Glove Length Style: Standard
ANSI/ISEA Cut Load: Greater Than 500 ANSI/ISEA Abrasion Cycles: Greater Than 20,000
Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Cut-Resistant Gloves, Brand and Series Showa 545, ANSI/ISEA Abrasion Level 6, ANSI/ISEA Cut Level A2, Color Blue/Gray, FDA Compliant No, Glove Coating Material Nitrile, Glove Materials HPPE, Glove Size M, No, No, Thickness 13 ga., 1 Pair

Reviews of Showa #545M-07