Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cut Resistant Gloves, Yellow/Green, M, PR

  • Zoro #: G0063472
  • Mfr #: 5900-08

$7.45

  • Size: M
  • Application: Mechanical And Automotive, Construction, Machine Or Compartment Assembly, Recycling, Bottling, Glass Handling
  • ANSI/ISEA Abrasion Level: 4
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Showa #5900-08 Specifications

  • Zoro #: G0063472
  • Mfr #: 5900-08
Size: M Application: Mechanical And Automotive, Construction, Machine Or Compartment Assembly, Recycling, Bottling, Glass Handling
ANSI/ISEA Abrasion Level: 4 Suggested Use Environment: Dry
Item: Cut Resistant Coated Gloves ANSI/ISEA Cut Level: A3
Glove Coating Material: Nitrile ANSI Abrasion Cycles: Greater Than 4000
Coating Coverage: Palm Abrasion Resistant: Yes
Glove Size: M Coating Finish: Textured
ANSI/ISEA Puncture Force: Greater Than 20 ANSI Cut Grams: Greater Than 500
Puncture Resistant: Yes Thumb Style: Straight
Color: Green/Yellow Cuff: Knit
ANSI Puncture Newtons: Greater Than 20 Coating Material: Nitrile
Glove Cut: Clute Finger Style: Full
Cut: Clute ANSI/ISEA Puncture Level: 2
Standards: ANSI/ISEA Lining: kevlar(R)
Cut Resistant: Yes Glove Coating Coverage: Palm
Glove Coating Finish: Smooth Glove Construction: Seamless Knit
Latex-Free: No Brand and Series: Showa 5900
Glove Materials: Kevlar(R), Spandex(R) Glove Length Style: Standard
Silicone-Free: No Thickness: 15 ga.
ANSI/ISEA Abrasion Cycles: Greater Than 4000 ANSI/ISEA Cut Load: Greater Than 500
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

There are 3 types of cut-proof gloves: metal mesh gloves, cut and sewn gloves, and seamless knitted gloves. Product specs for this Cut Resistant Gloves include the following: SIZE: M, COLOR: Green, APPLICATION: Mechanical And Automotive, Construction, Machine Or Compartment Assembly, Recycling, Bottling, Glass Handling

Reviews of Showa #5900-08