Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cut Resistant Gloves, Gray, S, PR

  • Zoro #: G0063883
  • Mfr #: 541-S

$6.59

  • Cut Resistant: Yes
  • Finger Material: Polyurethane
  • Glove Hand Style: Left and Right
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Showa #541-S Specifications

  • Zoro #: G0063883
  • Mfr #: 541-S
Cut Resistant: Yes Finger Material: Polyurethane
Glove Hand Style: Left and Right ANSI/ISEA Puncture Level: 2
Glove Coating Finish: Smooth Thumb Style: Straight
Gauge: 13 Size: S
ANSI/ISEA Cut Level: A2 Lining: HPPE
ANSI/ISEA Puncture Force: Greater Than 60 Glove Coating Material: Polyurethane
Cuff: Knit Weight: Light
Glove Cut: Clute Glove Size: S
ANSI/ISEA Abrasion Level: 6 Glove Length: 11"
Item: Cut Resistant Gloves ANSI Cut Grams: Greater Than 500
Glove Coating Coverage: Palm ANSI Puncture Newtons: Greater Than 60
Coating Coverage: Palm ANSI Abrasion Cycles: Greater Than 20,000
Coating Material: Polyurethane Suggested Use Environment: Dry/Light Oil
Abrasion Resistant: Yes Glove Lining Material - Cut Resistant: HPPE
Application: Intricate Sharp Parts Handling, Construction, Glass Handling, Bottling, Canning, Sheet Metal Work, Automotive, Fabrication Cut: Clute
Palm Material: Polyurethane Finger Style: Full
Color: Gray Standards: ANSI
Puncture Resistant: Yes Silicone-Free: No
Glove Materials: HPPE Brand and Series: Showa 541
Glove Construction: Seamless Knit Latex-Free: No
Thickness: 13 ga. Glove Length Style: Standard
ANSI/ISEA Cut Load: Greater Than 500 ANSI/ISEA Abrasion Cycles: Greater Than 20,000
ANSI/ISEA Cut Grams: Greater Than 500 Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Showa Best Cut Resistant Gloves include characteristics like: Size: S, Color: Gray, Application: Intricate Sharp Parts Handling, Construction, Glass Handling, Bottling, Canning, Sheet Metal Work, Automotive, Fabrication.

Reviews of Showa #541-S