Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cut Resistant Glove, Reversible, S

  • Zoro #: G0071784
  • Mfr #: 8113C-07

$14.91

  • Glove Lining Material - Cut Resistant: HPPE
  • Glove Cut: Clute
  • Weight: Light
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Showa #8113C-07 Specifications

  • Zoro #: G0071784
  • Mfr #: 8113C-07
Glove Lining Material - Cut Resistant: HPPE Glove Cut: Clute
Weight: Light Coating Finish: Dots
Lining: HPPE Application: Liner Glove, Material Handling, Trimming
Size: S Finger Material: PVC
ANSI Abrasion Cycles: Greater Than 500 Suggested Use Environment: Dry
Glove Coating Material: PVC Abrasion Resistant: Yes
Glove Coating Coverage: Full Glove Hand Style: Ambidextrous
Palm Material: PVC ANSI/ISEA Cut Level: A3
Glove Length: 10" Cuff: Knit
Gauge: 13 Standards: ANSI
ANSI Cut Grams: Greater than 1500 Item: Cut Resistant Coated Gloves
Cut: Clute Thumb Style: Straight
ANSI Puncture Newtons: Less Than 100 Cut Resistant: Yes
Hand: Ambidextrous Glove Size: S
Finger Style: Full ANSI/ISEA Puncture Force: Less Than 100
ANSI/ISEA Puncture Level: 0 Coating Coverage: Palm/Back
Puncture Resistant: No Color: Blue
Glove Coating Finish: Dotted ANSI/ISEA Abrasion Level: 2
Coating Material: PVC Latex-Free: No
Silicone-Free: No Glove Materials: Fiberglass, HPPE
Brand and Series: Showa 8113C Glove Length Style: Standard
Thickness: 13 ga. Glove Construction: Seamless Knit
ANSI/ISEA Abrasion Cycles: Greater Than 500 ANSI/ISEA Cut Load: Greater Than 1500
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cut-Resistant Gloves, Brand and Series Showa 8113C, ANSI/ISEA Abrasion Level 2, ANSI/ISEA Cut Level A4, Color Blue/Gray, FDA Compliant No, Glove Coating Material PVC, Glove Length 10 In., Glove Materials Fiberglass, HPPE, Glove Size S, No, No, Thickness 13 ga.

Reviews of Showa #8113C-07