Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cut Resistant Glove, White, Reversible, S

  • Zoro #: G0065545
  • Mfr #: 910-07

$6.04

  • Standards: ANSI
  • Cut Resistant: Yes
  • Glove Cut: Clute
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Showa #910-07 Specifications

  • Zoro #: G0065545
  • Mfr #: 910-07
Standards: ANSI Cut Resistant: Yes
Glove Cut: Clute Glove Coating Finish: Smooth
ANSI/ISEA Puncture Force: Less Than 100 ANSI Puncture Newtons: Less Than 100
Color: White Item: Cut Resistant Gloves
Finger Style: Full Coating Finish: Smooth
Application: Food Processing, Cutting, Glass Handling, Sheet Metal Handling, Thumb Style: Straight
Size: S ANSI Abrasion Cycles: Greater Than 500
ANSI Cut Grams: Greater than 1500 Cut: Clute
Weight: Light Suggested Use Environment: Dry
Abrasion Resistant: Yes Hand: Ambidextrous
Glove Size: S Gauge: 10
Glove Hand Style: Ambidextrous Lining: HPPE
Puncture Resistant: No Coating Material: Uncoated
ANSI/ISEA Abrasion Level: 2 Cuff: Knit
ANSI/ISEA Puncture Level: 0 ANSI/ISEA Cut Level: A4
Glove Coating Material: Uncoated Glove Coating Coverage: Uncoated
Silicone-Free: No Glove Construction: Seamless Knit
Thickness: 10 ga. Glove Materials: Fiberglass, HPPE, Stainless Steel
Brand and Series: Showa 910 Latex-Free: No
Glove Length Style: Standard ANSI/ISEA Cut Load: Greater Than 1500
ANSI/ISEA Abrasion Cycles: Greater Than 500 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cut-Resistant Gloves, Brand and Series Showa 910, ANSI/ISEA Abrasion Level 2, ANSI/ISEA Cut Level A6, Color White, FDA Compliant Yes, Glove Coating Material Uncoated, Glove Materials Fiberglass, HPPE, Stainless Steel, Glove Size S, No, No, Thickness 10 ga.

Reviews of Showa #910-07