Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cut Resistant Gloves, Blue/Gray, S, PR

  • Zoro #: G0063113
  • Mfr #: 545S-06
$15.26
  • ANSI/ISEA Abrasion Level: 6
  • ANSI/ISEA Cut Level: A2
  • Cuff: Knit
See full product details
Orders over $75 ship free.

Showa #545S-06 Specifications

  • Zoro #: G0063113
  • Mfr #: 545S-06
ANSI/ISEA Abrasion Level: 6 ANSI/ISEA Cut Level: A2
Cuff: Knit Puncture Resistant: Yes
Size: S Coating Finish: Textured
Color: Blue/Gray Suggested Use Environment: Dry
Thumb Style: Straight Gauge: 13
ANSI/ISEA Puncture Force: 60 N ANSI Puncture Newtons: Greater Than 60
Finger Style: Full Application: Machining,Scrap Metal Handling,Glazing,Glass Handling,Automotive Industry,Small Parts Assembly,Construction,HVAC,Electronic Assembly,Metal Studs/Wire Pulling,Maintenance
Lining: HPPE Item: Coated Gloves
Abrasion Resistant: Yes ANSI/ISEA Puncture Level: 3
ANSI Cut Grams: Greater Than 500 Coating Coverage: Palm
Glove Coating Material: Nitrile ANSI Abrasion Cycles: Greater Than 20,000
Weight: Light Glove Size: S
Palm Material: Nitrile Standards: ANSI/ISEA
Glove Lining Material - Cut Resistant: HPPE Glove Cut: Clute
Cut: Clute Cut Resistant: Yes
Coating Material: Nitrile Glove Coating Finish: Smooth
Back Material: Glove Length:
Glove Coating Coverage: Palm Finger Material:
Knuckle Padding Material: Hand:
Glove Hand Style: Stitching Material:
Length: Series:
Closure Type: Palm Construction:
Thickness: 13 ga Silicone-Free: No
Glove Length Style: Standard Latex-Free: No
Glove Construction: Seamless Knit Brand and Series: Showa 545
Glove Materials: HPPE ANSI/ISEA Cut Load: Greater Than 500
ANSI/ISEA Abrasion Cycles: Greater Than 20,000 ANSI/ISEA Cut Grams: Greater Than 500
Glove Coating Cover: Palm Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Coated Gloves, ANSI/ISEA Abrasion Level 6, Brand and Series Showa 545, Blue/Gray, FDA Compliant No, Glove Coating Coverage Palm, Glove Coating Finish Smooth, Glove Coating Material Nitrile, Glove Construction Seamless Knit, Glove Sizes S/7, 1 Pair

Reviews of Showa #545S-06