Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cut Resistant Gloves, White, 2XL, PR

  • Zoro #: G0063874
  • Mfr #: 540

$10.70

  • ANSI Abrasion Cycles: Greater Than 20,000
  • Coating Coverage: Palm
  • Glove Cut: Clute
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Showa #540 Specifications

  • Zoro #: G0063874
  • Mfr #: 540
ANSI Abrasion Cycles: Greater Than 20,000 Coating Coverage: Palm
Glove Cut: Clute Palm Material: Polyurethane
Glove Lining Material - Cut Resistant: HPPE Coating Finish: Textured
ANSI/ISEA Puncture Force: Greater Than 60 Cuff: Knit
ANSI Puncture Newtons: Greater Than 60 ANSI/ISEA Puncture Level: 1
Item: Cut Resistant Gloves Color: White
Suggested Use Environment: Dry/Light Oil Lining: HPPE
ANSI/ISEA Abrasion Level: 6 Weight: Light
Puncture Resistant: Yes Cut: Clute
Gauge: 13 Standards: ANSI
Abrasion Resistant: Yes Application: Intricate Sharp Parts Handling, Construction, Glass Handling, Bottling, Canning, Sheet Metal Work, Automotive, Fabrication
Finger Style: Full Cut Resistant: Yes
Thumb Style: Straight ANSI Cut Grams: Greater Than 500
Glove Size: 2XL Glove Coating Material: Polyurethane
ANSI/ISEA Cut Level: 2 Size: 2XL
Coating Material: Polyurethane ANSI/ISEA Cut Level - 2011: 2
ANSI/ISEA Cut Load: Greater Than 500 ANSI/ISEA Abrasion Cycles: Greater Than 20,000
Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Cut Resistant Gloves, ANSI/ISEA Abrasion Level 6, Color White, Glove Coating Material Polyurethane, Glove Size 2XL, 1 Pair

Reviews of Showa #540