Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cut Resistant Glove, White, Reversible, XL

  • Zoro #: G0065572
  • Mfr #: 910-10

$7.12

  • ANSI/ISEA Puncture Force: Less Than 100
  • ANSI Puncture Newtons: Less Than 100
  • Suggested Use Environment: Dry
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Showa #910-10 Specifications

  • Zoro #: G0065572
  • Mfr #: 910-10
ANSI/ISEA Puncture Force: Less Than 100 ANSI Puncture Newtons: Less Than 100
Suggested Use Environment: Dry Finger Style: Full
Glove Cut: Clute Color: White
Hand: Ambidextrous Weight: Light
Abrasion Resistant: Yes Gauge: 10
Cuff: Knit Application: Food Processing, Cutting, Glass Handling, Sheet Metal Handling,
ANSI/ISEA Cut Level: A4 Coating Finish: Smooth
Thumb Style: Straight Glove Hand Style: Ambidextrous
Standards: ANSI ANSI/ISEA Puncture Level: 0
Item: Cut Resistant Gloves Coating Material: Uncoated
ANSI/ISEA Abrasion Level: 2 Size: XL
Cut: Clute Glove Coating Finish: Smooth
ANSI Cut Grams: Greater than 1500 Lining: HPPE
Cut Resistant: Yes ANSI Abrasion Cycles: Greater Than 500
Glove Size: XL Puncture Resistant: No
Glove Coating Material: Uncoated Glove Coating Coverage: Uncoated
Glove Length Style: Standard Brand and Series: Showa 910
Glove Construction: Seamless Knit Silicone-Free: No
Thickness: 10 ga. Latex-Free: No
Glove Materials: Fiberglass, HPPE, Stainless Steel ANSI/ISEA Abrasion Cycles: Greater Than 500
ANSI/ISEA Cut Load: Greater Than 1500 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cut and sewn gloves are cut-resistant gloves designed to handle highly abrasive materials and are often palm coated for extra protection. Take a look at the features for this Cut Resistant Glove : SIZE: XL, COLOR: White, APPLICATION: Food Processing, Cutting, Glass Handling, Sheet Metal Handling,

Reviews of Showa #910-10