Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cut Resistant Gloves, Gray, XL, PR, Lining: HPPE

  • Zoro #: G0063917
  • Mfr #: 541-XL
$7.25 /ea

Order in multiples of 2

  • Abrasion Resistant: Yes
  • Glove Size: XL
  • Gauge: 13
See full product details
Orders over $75 ship free.

Showa #541-XL Specifications

  • Zoro #: G0063917
  • Mfr #: 541-XL
Abrasion Resistant: Yes Glove Size: XL
Gauge: 13 Cut: Clute
Standards: ANSI Coating Material: Polyurethane
Glove Lining Material - Cut Resistant: HPPE Finger Material: Polyurethane
Lining: HPPE ANSI/ISEA Puncture Level: 2
Palm Material: Polyurethane ANSI/ISEA Abrasion Level: 6
Puncture Resistant: Yes Thumb Style: Straight
ANSI Abrasion Cycles: Greater Than 20,000 Glove Length: 11 in
Glove Coating Coverage: Palm Glove Coating Finish: Smooth
Item: Coated Gloves Finger Style: Full
ANSI Cut Grams: Greater Than 500 Cuff: Knit
Glove Cut: Clute Application: Intricate Sharp Parts Handling, Construction, Glass Handling, Bottling, Canning, Sheet Metal Work, Automotive, Fabrication
Glove Hand Style: Left and Right Cut Resistant: Yes
Glove Coating Material: Polyurethane Weight: Light
Size: Xl Suggested Use Environment: Dry/Light Oil
ANSI/ISEA Cut Level: A2 Coating Coverage: Palm
Color: Gray ANSI Puncture Newtons: Greater Than 60
ANSI/ISEA Puncture Force: 60 N Glove Length Style: Standard
Silicone-Free: No Glove Construction: Seamless Knit
Brand and Series: Showa 541 Glove Materials: HPPE
Latex-Free: No Thickness: 13 ga
ANSI/ISEA Abrasion Cycles: Greater Than 20,000 ANSI/ISEA Cut Load: Greater Than 500
ANSI/ISEA Cut Grams: Greater Than 500 Glove Coating Cover: Palm
Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Cut-resistant gloves and sleeves are often used by construction workers, mechanics and those in machining or industrial professions. Product specs for this Cut Resistant Gloves include the following: SIZE: XL, COLOR: Gray, APPLICATION: Intricate Sharp Parts Handling, Construction, Glass Handling, Bottling, Canning, Sheet Metal Work, Automotive, Fabrication

Reviews of Showa #541-XL