Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cut Resistant Gloves, Blue/Gray, XL, PR

  • Zoro #: G0063147
  • Mfr #: 545XL-09

$16.69

  • Glove Cut: Clute
  • Cut: Clute
  • Gauge: 13
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Showa #545XL-09 Specifications

  • Zoro #: G0063147
  • Mfr #: 545XL-09
Glove Cut: Clute Cut: Clute
Gauge: 13 Puncture Resistant: Yes
Standards: ANSI/ISEA Cuff: Knit
Weight: Light Color: Blue/Gray
Application: Machining,Scrap Metal Handling,Glazing,Glass Handling,Automotive Industry,Small Parts Assembly,Construction,HVAC,Electronic Assembly,Metal Studs/Wire Pulling,Maintenance Item: Cut Resistant Coated Gloves
Finger Style: Full Coating Finish: Textured
Palm Material: Nitrile ANSI/ISEA Abrasion Level: 6
ANSI Puncture Newtons: Greater Than 60 Glove Coating Material: Nitrile
ANSI/ISEA Puncture Force: Greater Than 60 Suggested Use Environment: Dry
Abrasion Resistant: Yes ANSI/ISEA Cut Level: A2
Size: XL ANSI Cut Grams: Greater Than 500
Coating Material: Nitrile Lining: HPPE
Thumb Style: Straight Glove Size: XL
ANSI/ISEA Puncture Level: 3 Glove Lining Material - Cut Resistant: HPPE
Coating Coverage: Palm Cut Resistant: Yes
ANSI Abrasion Cycles: Greater than 20,000 Glove Coating Coverage: Palm
Glove Coating Finish: Smooth Silicone-Free: No
Glove Materials: HPPE Brand and Series: Showa 545
Glove Construction: Seamless Knit Glove Length Style: Standard
Latex-Free: No Thickness: 13 ga.
ANSI/ISEA Abrasion Cycles: Greater Than 20,000 ANSI/ISEA Cut Load: Greater Than 500
Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Cut-Resistant Gloves, Brand and Series Showa 545, ANSI/ISEA Abrasion Level 6, ANSI/ISEA Cut Level A2, Color Blue/Gray, FDA Compliant No, Glove Coating Material Nitrile, Glove Materials HPPE, Glove Size XL, No, No, Thickness 13 ga., 1 Pair

Reviews of Showa #545XL-09