Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cut Resistant Gloves, Yellow/Green, XL, PR

  • Zoro #: G0063497
  • Mfr #: 5900-10

$6.63

  • Glove Size: XL
  • Standards: ANSI/ISEA
  • Coating Material: Nitrile
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Showa #5900-10 Specifications

  • Zoro #: G0063497
  • Mfr #: 5900-10
Glove Size: XL Standards: ANSI/ISEA
Coating Material: Nitrile Suggested Use Environment: Dry
Cut Resistant: Yes Puncture Resistant: Yes
ANSI Abrasion Cycles: Greater Than 4000 Item: Cut Resistant Coated Gloves
ANSI/ISEA Puncture Level: 2 ANSI/ISEA Abrasion Level: 4
Glove Cut: Clute Abrasion Resistant: Yes
Coating Finish: Textured Glove Coating Material: Nitrile
ANSI/ISEA Cut Level: A3 Finger Style: Full
Coating Coverage: Palm ANSI Puncture Newtons: Greater Than 20
Cuff: Knit Cut: Clute
ANSI/ISEA Puncture Force: Greater Than 20 Thumb Style: Straight
Lining: kevlar(R) ANSI Cut Grams: Greater Than 500
Color: Green/Yellow Application: Mechanical And Automotive, Construction, Machine Or Compartment Assembly, Recycling, Bottling, Glass Handling
Size: XL Glove Coating Coverage: Palm
Glove Coating Finish: Smooth Brand and Series: Showa 5900
Silicone-Free: No Glove Length Style: Standard
Latex-Free: No Thickness: 15 ga.
Glove Materials: Kevlar(R), Spandex(R) Glove Construction: Seamless Knit
ANSI/ISEA Cut Load: Greater Than 500 ANSI/ISEA Abrasion Cycles: Greater Than 4000
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cut and sewn gloves are cut-resistant gloves designed to handle highly abrasive materials and are often palm coated for extra protection. Here is some additional information about this Cut Resistant Gloves : SIZE: XL, COLOR: Green, APPLICATION: Mechanical And Automotive, Construction, Machine Or Compartment Assembly, Recycling, Bottling, Glass Handling

Reviews of Showa #5900-10