Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cut Resistant Glove, White, XS

  • Zoro #: G0065536
  • Mfr #: 910-06

$5.82

  • ANSI Abrasion Cycles: Greater Than 500
  • ANSI Cut Grams: Greater Than 1500
  • ANSI Puncture Newtons: Less Than 100
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Showa #910-06 Specifications

  • Zoro #: G0065536
  • Mfr #: 910-06
ANSI Abrasion Cycles: Greater Than 500 ANSI Cut Grams: Greater Than 1500
ANSI Puncture Newtons: Less Than 100 Suggested Use Environment: Dry
ANSI/ISEA Cut Level: A6 Cuff: Knit
Lining: HPPE Thumb Style: Straight
Gauge: 10 Weight: Light
Item: Cut-Resistant Gloves Glove Size: XS
Abrasion Resistant: Yes Cut Resistant: Yes
Coating Material: Uncoated Hand: Ambidextrous
Glove Coating Finish: Smooth Finger Style: Full
Puncture Resistant: No ANSI/ISEA Puncture Level: 0
ANSI/ISEA Abrasion Level: 2 ANSI/ISEA Puncture Force: Less Than 100
Application: Food Processing, Cutting, Glass Handling, Sheet Metal Handling, Glove Cut: Clute
Coating Finish: Smooth Size: XS
Cut: Clute Color: White
Glove Hand Style: Ambidextrous Glove Coating Coverage: Uncoated
Glove Coating Material: Uncoated Latex-Free: No
Thickness: 10 ga. Silicone-Free: No
Glove Materials: Fiberglass/HPPE/Stainless Steel Brand and Series: Showa 910
Glove Length Style: Standard Glove Construction: Seamless Knit
ANSI/ISEA Cut Load: Greater Than 1500 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cut-Resistant Gloves, Brand and Series Showa 910, ANSI/ISEA Abrasion Level 2, ANSI/ISEA Cut Level A6, Color White, FDA Compliant Yes, Glove Coating Material Uncoated, Glove Materials Fiberglass, HPPE, Stainless Steel, Glove Size XS, No, No, Thickness 10 ga.

Reviews of Showa #910-06