Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cut Resistant Gloves, Gray/Yellow, M, PR

  • Zoro #: G0063567
  • Mfr #: 4560-08

$3.23

  • Standards: ANSI/ISEA
  • Coating Finish: Sponged
  • Glove Coating Finish: Foam
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Showa #4560-08 Specifications

  • Zoro #: G0063567
  • Mfr #: 4560-08
Standards: ANSI/ISEA Coating Finish: Sponged
Glove Coating Finish: Foam Palm Material: Nitrile
Finger Material: Nitrile Size: M
ANSI/ISEA Puncture Force: Greater Than 60 Glove Length: 8"
Glove Coating Material: Nitrile Thumb Style: Straight
Cut: Gunn Color: Gray, Yellow
ANSI Puncture Newtons: Greater Than 60 Cuff: Knit
Glove Coating Coverage: Palm and Fingers Gauge: 15
Suggested Use Environment: Oily Application: Bottling/Glass Handling
Coating Coverage: Palm Glove Hand Style: Left and Right
Item: Cut Resistant Gloves ANSI/ISEA Puncture Level: 3
ANSI/ISEA Cut Level: 3 Cut Resistant: Yes
Glove Lining Material - Cut Resistant: Kevlar(R), Spandex(R) ANSI Cut Grams: Greater Than 1000
Coating Material: Nitrile Abrasion Resistant: Yes
Glove Size: M ANSI Abrasion Cycles: Greater Than 4000
Finger Style: Full Lining: kevlar(R)
Puncture Resistant: Yes ANSI/ISEA Abrasion Level: 4
Glove Cut: Clute ANSI/ISEA Cut Level - 2011: 3
ANSI/ISEA Cut Load: Greater Than 1000 ANSI/ISEA Abrasion Cycles: Greater Than 4000
Closeout: Yes Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cut Resistant Gloves, ANSI/ISEA Abrasion Level 4, Color Gray, Yellow, Glove Coating Material Nitrile, Glove Length 8 In., Glove Size M, 1 Pair

Reviews of Showa #4560-08