Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cut Resistant Gloves, Yellow/Blue, S, PR

  • Zoro #: G0064522
  • Mfr #: KV300S-07
$8.95
  • Item: Coated Gloves
  • ANSI/ISEA Puncture Force: Greater Than 100
  • Finger Style: Full Finger
See full product details
Orders over $75 ship free.

Showa #KV300S-07 Specifications

  • Zoro #: G0064522
  • Mfr #: KV300S-07
Item: Coated Gloves ANSI/ISEA Puncture Force: Greater Than 100
Finger Style: Full Finger Glove Cut: Clute
Glove Size: S Glove Coating Material: Natural Rubber Latex
ANSI/ISEA Puncture Level: 4 Glove Coating Finish: Smooth
ANSI Puncture Newtons: Greater Than 100 ANSI/ISEA Abrasion Level: 4
Thumb Style: Straight Standards: ANSI
Cuff: Knit ANSI Cut Grams: Greater Than 1000
Suggested Use Environment: Dry Palm Material: Natural Rubber
ANSI Abrasion Cycles: Greater Than 3000 Glove Hand Style: Left and Right
Cut Resistant: Yes ANSI/ISEA Cut Level: 3
Finger Material: Natural Rubber Latex Glove Coating Coverage: Palm
Size: S Glove Length: 9 1/4 in
Puncture Resistant: Yes Lining: kevlar(R)
Coating Coverage: Palm Color: Blue, Yellow
Application: Automotive Assembly, Parts Assembly, Parts Handling, Automotive Repair, Oil Refineries, Glass Handling Glove Lining Material - Cut Resistant: Kevlar(R)
Gauge: 10 Coating Material: Natural Rubber Latex
Abrasion Resistant: Yes Cut: Clute
Silicone-Free: No Glove Length Style: Standard
Brand and Series: Showa KV300 Thickness: 10 ga
Latex-Free: Yes Glove Construction: Seamless Knit
Glove Materials: Kevlar(R) ANSI/ISEA Cut Load: Greater Than 1000
ANSI/ISEA Abrasion Cycles: Greater Than 3000 ANSI/ISEA Cut Grams: Greater Than 1000
Glove Coating Cover: Palm ANSI/ISEA Cut Level - 2011: 3
Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Coated Gloves, ANSI/ISEA Abrasion Level 4, Blue, Yellow, Glove Coating Material Natural Rubber Latex, 1 Pair

Reviews of Showa #KV300S-07