Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cut Resistant Gloves, Yellow/Green, M, PR

  • Zoro #: G0063603
  • Mfr #: 4900-08

$7.71

  • Color: Green, Yellow
  • Cut Resistant: Yes
  • Glove Size: M
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Showa #4900-08 Specifications

  • Zoro #: G0063603
  • Mfr #: 4900-08
Color: Green, Yellow Cut Resistant: Yes
Glove Size: M Size: M
Thumb Style: Straight Glove Coating Material: Nitrile
Lining: kevlar(R) Suggested Use Environment: Dry
Standards: ANSI/ISEA, CFIA Finger Style: Full
Coating Finish: Textured ANSI Abrasion Cycles: Greater Than 4000
Cuff: Knit ANSI/ISEA Abrasion Level: 4
ANSI/ISEA Cut Level: 3 Item: Cut Resistant Gloves
Coating Material: Nitrile ANSI Puncture Newtons: Greater Than 100
ANSI Cut Grams: Greater Than 500 Glove Cut: Clute
Application: Mechanical And Automotive, Construction, Machine Or Compartment Assembly, Recycling, Bottling, Glass Handling ANSI/ISEA Puncture Level: 4
Puncture Resistant: Yes Abrasion Resistant: Yes
Coating Coverage: Palm ANSI/ISEA Puncture Force: Greater Than 100
Cut: Clute ANSI/ISEA Cut Level - 2011: 3
ANSI/ISEA Cut Load: Greater Than 500 ANSI/ISEA Abrasion Cycles: Greater Than 4000
Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Cut Resistant Gloves, ANSI/ISEA Abrasion Level 4, Color Green, Yellow, Glove Coating Material Nitrile, Glove Size M, 1 Pair

Reviews of Showa #4900-08