Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cut Resistant Gloves, Yellow/Green, S, PR

  • Zoro #: G0063463
  • Mfr #: 5900-07
$7.19
  • Finger Style: Full
  • Cut: Clute
  • Standards: ANSI/ISEA
See full product details
Orders over $75 ship free.

Showa #5900-07 Specifications

  • Zoro #: G0063463
  • Mfr #: 5900-07
Finger Style: Full Cut: Clute
Standards: ANSI/ISEA ANSI/ISEA Puncture Level: 2
Abrasion Resistant: Yes Coating Material: Nitrile
ANSI Puncture Newtons: Greater Than 20 Thumb Style: Straight
Lining: kevlar(R) ANSI/ISEA Cut Level: A3
Glove Coating Material: Nitrile Glove Cut: Clute
ANSI Abrasion Cycles: Greater Than 4000 Size: S
Suggested Use Environment: Dry Puncture Resistant: Yes
Coating Finish: Textured ANSI Cut Grams: Greater Than 500
Color: Green/Yellow Application: Mechanical And Automotive, Construction, Machine Or Compartment Assembly, Recycling, Bottling, Glass Handling
Item: Coated Gloves Cut Resistant: Yes
ANSI/ISEA Puncture Force: Greater Than 20 ANSI/ISEA Abrasion Level: 6
Glove Size: S Coating Coverage: Palm
Cuff: Knit Glove Coating Finish: Smooth
Glove Coating Coverage: Palm Brand and Series: Showa 5900
Glove Construction: Seamless Knit Latex-Free: No
Glove Materials: Kevlar(R) Thickness: 15 ga
Glove Length Style: Standard Silicone-Free: No
ANSI/ISEA Abrasion Cycles: Greater Than 4000 ANSI/ISEA Cut Load: Greater Than 500
ANSI/ISEA Cut Grams: Greater Than 500 Glove Coating Cover: Palm
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Coated Gloves, ANSI/ISEA Abrasion Level 6, Brand and Series Showa 5900, Green/Yellow, FDA Compliant No, Glove Coating Coverage Palm, Glove Coating Finish Smooth, Glove Coating Material Nitrile, Glove Construction Seamless Knit, Glove Size S, 1 Pair

Reviews of Showa #5900-07