Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cut Resistant Gloves, Yellow/Orange, M, PR

  • Zoro #: G0179277
  • Mfr #: 4567-08
$2.16
  • Coating Coverage: Palm
  • Gauge: 13
  • Length: 10"
See full product details
Orders over $75 ship free.

Showa #4567-08 Specifications

  • Zoro #: G0179277
  • Mfr #: 4567-08
Coating Coverage: Palm Gauge: 13
Length: 10" Puncture Resistant: Yes
ANSI/ISEA Cut Level: 3 Glove Coating Material: Nitrile
Glove Coating Finish: Smooth ANSI Puncture Newtons: Greater Than 20
Cut Resistant: Yes Application: Mechanical And Automotive, Construction, Machine Or Compartment Assembly, Recycling, Bottling, Glass Handling
Glove Length: 10 in Color: Orange, Yellow
ANSI Cut Grams: 1170 Size: M
Coating Finish: Smooth Standards: ANSI
Palm Material: Nitrile Coating Material: Nitrile
Lining: High-Performance Polyethylene Finger Style: Full
Cuff: Knit Cut: Clute
Item: Coated Gloves Thumb Style: Straight
Glove Size: M ANSI Abrasion Cycles: Greater Than 3000
ANSI/ISEA Abrasion Level: 4 ANSI/ISEA Puncture Force: Greater Than 20
Glove Cut: Clute Abrasion Resistant: Yes
Suggested Use Environment: Oily ANSI/ISEA Puncture Level: 2
ANSI/ISEA Cut Level - 2011: 3 ANSI/ISEA Cut Load: 1170
ANSI/ISEA Abrasion Cycles: Greater Than 3000 ANSI/ISEA Cut Grams: 1170
Shop By: Limited-Time Deals Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Coated Gloves, ANSI/ISEA Abrasion Level 4, Orange, Yellow, Glove Coating Finish Smooth, Glove Coating Material Nitrile, 1 Pair

Reviews of Showa #4567-08